Zoro Homepage

M3 thread converters, stainless steel

  • Mfr # ISQ-05-3040-005M2

  • Zoro # G311755658


product price: $49.89
/ea

Key Features

Material
Stainless Steel
Size
0.197 in x 0.157 in
Body Width or Diameter
0.157 in
For Stylus Size
M2
For Probe Thread Size
M2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ISQ-05-3040-005M2
Zoro #
G311755658
UPC #
6940561989090
Country of Origin
China

Dimensions

Size
0.197 in x 0.157 in
Body Width or Diameter
0.157 in
For Stylus Size
M2
For Probe Thread Size
M2
Extension Length
5 mm
Thread Size
M3

Details

Item
M3 Thread Converter
Material
Stainless Steel
OEM Brand and Model Equivalent
Renishaw A-5004-7592, Zeiss 602030-8341-000
Compatible Product Type
M3 CMM Styli
Product Type
Thread Converter
Compatible Pump
M3 CMM Styli

Description

M3 Thread Converter, Material Stainless Steel, Size 0.197 in x 0.157 in, Thread Size M3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.