Micrometer, Digital, IP65, 1" MAX
- Mfr # 3112-25EWL
- Zoro # G224778768
product price:Â
$
298.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Coolant Resistant
Yes
Accuracy
+/-0.00010 in
Rotating Spindle
No
Included Certification
Certificate of Inspection
Dimension Type
Inch/Metric
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 3112-25EWL
- Zoro #
- G224778768
- UPC #
- -
- Country of Origin
- China
Dimensions
- Dimension Type
- Inch/Metric
Details
- Coolant Resistant
- Yes
- Accuracy
- +/-0.00010 in
- Rotating Spindle
- No
- Included Certification
- Certificate of Inspection
- Inches Measured - Maximum
- 1 in
- Resolution
- 0.00005 in/0.001 mm
- Data Output Type
- Wireless with Transmitter
- Operation Type
- Digital
- Millimeters Measured - Maximum
- 25 mm
- Thimble Type
- Ratchet
- Inches Measured - Minimum
- 0 in
- Spindle Material
- Carbide
- Spindle Shape
- Flat
- Millimeters Measured - Minimum
- 0 mm
- Item
- Digital Outside Micrometers
- IP Rating
- IP65
Description
Digital Outside Micrometers, Resolution 0.00005 in/0.001 mm, Accuracy +/-0.00010 in, IP Rating IP65, Data Output Type Wireless with Transmitter, Long Form Calibration Certificate Yes, Coolant Resistant Yes, Dimension Type Inch/Metric, Included Certification Certificate of Inspection, Jaw Depth Not Applicable, Operation Type Digital, Thimble Type Ratchet, Spindle Material Carbide, Spindle Shape Flat
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.