Shop INSIZE
See all product information
Create Account
Micrometer, Digital, IP65, 7" MAX
- Mfr # 3112-175EWL
- Zoro # G223744351
product price:Â
$
478.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Spindle Material
Carbide
Accuracy
+/-0.0002 in
Data Output Type
Wireless with Transmitter
Inches Measured - Minimum
6 in
Operation Type
Digital
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 3112-175EWL
- Zoro #
- G223744351
- UPC #
- -
- Country of Origin
- China
- Item
- Digital Micrometer
- Spindle Material
- Carbide
- Accuracy
- +/-0.0002 in
- Data Output Type
- Wireless with Transmitter
- Inches Measured - Minimum
- 6 in
- Operation Type
- Digital
- Millimeters Measured - Maximum
- 175 mm
- Coolant Resistant
- Yes
- Included Certification
- Certificate of Inspection
- Spindle Shape
- Flat
- IP Rating
- IP65
- Millimeters Measured - Minimum
- 150 mm
- Thimble Type
- Ratchet
- Rotating Spindle
- No
- Resolution
- 0.00005 in/0.001 mm
- Inches Measured - Maximum
- 7 in
Dimensions
- Dimension Type
- Inch/Metric
Description
Digital Micrometer, Resolution 0.00005 in/0.001 mm, Accuracy +/-0.0002 in, IP Rating IP65, Data Output Type Wireless with Transmitter, Long Form Calibration Certificate Yes, Coolant Resistant Yes, Dimension Type Inch/Metric, Included Certification Certificate of Inspection, Jaw Depth Not Applicable, Operation Type Digital, Thimble Type Ratchet, Spindle Material Carbide, Spindle Shape Flat
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.