Micrometer, Digital, IP65, 10" MAX
- Mfr # 3112-250EWL
- Zoro # G923744255
product price:Â
$
574.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Data Output Type
Wireless with Transmitter
IP Rating
IP65
Dimension Type
Inch/Metric
Spindle Material
Carbide
Included Certification
Certificate of Inspection
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 3112-250EWL
- Zoro #
- G923744255
- UPC #
- -
- Country of Origin
- China
- Item
- Digital Micrometer
- Data Output Type
- Wireless with Transmitter
- IP Rating
- IP65
- Spindle Material
- Carbide
- Included Certification
- Certificate of Inspection
- Inches Measured - Maximum
- 10 in
- Inches Measured - Minimum
- 9 in
- Coolant Resistant
- Yes
- Spindle Shape
- Flat
- Millimeters Measured - Maximum
- 250 mm
- Accuracy
- +/-0.0002 in
- Resolution
- 0.00005 in/0.001 mm
- Rotating Spindle
- No
- Millimeters Measured - Minimum
- 225 mm
- Operation Type
- Digital
- Thimble Type
- Ratchet
Dimensions
- Dimension Type
- Inch/Metric
Description
Digital Micrometer, Resolution 0.00005 in/0.001 mm, Accuracy +/-0.0002 in, IP Rating IP65, Data Output Type Wireless with Transmitter, Long Form Calibration Certificate Yes, Coolant Resistant Yes, Dimension Type Inch/Metric, Included Certification Certificate of Inspection, Jaw Depth Not Applicable, Operation Type Digital, Thimble Type Ratchet, Spindle Material Carbide, Spindle Shape Flat
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.