Zoro Homepage

Radius Gage

  • Mfr # 2188-323

  • Zoro # G016114330


product price: $989.99
/ea
Free Shipping & Returns

Key Features

Accuracy
+/-0.002 in
Material
Steel
Radius Measured - Minimum
8.98 in
Configuration
Concave and Convex Radii
Radius Measured - Maximum
12.72 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2188-323
Zoro #
G016114330
UPC #
-
Country of Origin
China

Dimensions

Radius Measured - Minimum
8.98 in
Radius Measured - Maximum
12.72 in

Details

Item
Radius Gage
Accuracy
+/-0.002 in
Material
Steel
Configuration
Concave and Convex Radii
Operation Type
Digital

Description

Radius Gage, Accuracy +/-0.002 in, Material Steel, Configuration Concave and Convex Radii, Operation Type Digital

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.