Shop All Magnetic Field Measuring
Insize
TESLAMETER (GAUSSMETER)
Mfr # 0501-MA01
Zoro # G710934715
product price: $608.99
/ea
Free Shipping & Returns
$608.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Accuracy +/-1%
- Features Auto Power Off, Auto Ranging Built-In USB Interface for Data Transmission, Eliminate the Influence of Zero Drift Before Measurement, Maximum Value Hold, One Key Zero Function
- Includes Radial Probe
- Magnetism Measurement - Maximum 2000 mT
- Number of Batteries Required 3
Product Information
- Brand Insize
- MFR # 0501-MA01
- Zoro # G710934715
- UPC # 6940561934564
- Country of Origin China
- Category Magnetic Field Measuring
Dimensions
Battery Size | AA |
Details
Description
TESLAMETER (GAUSSMETER), Accuracy +/-1 Percent, Testing Functions DC Magnetic Fields, Features Auto Power Off, Auto Ranging Built-In USB Interface for Data Transmission, Eliminate the Influence of Zero Drift Before Measurement, Maximum Value Hold, One Key Zero Function, Magnetism Measurement - Maximum 2000 mT, Number of Batteries Required 3, Includes Radial Probe, Batteries Included Yes, Battery Size AA, Battery Voltage 1.5V
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUICKCABLE Digital Voltmeter, 6/12V (303118-360-2001)
- PIC GAUGES Air Gauge, 1-1/2", 0-30psi, 1/8"Mtn SS Case (102D-SS-158C)
- ASHCROFT Pressure Gauge, 0 to 2000 psi, 1/4 in MNPT, Stainless Steel, Silver (251009SWL02L2000#)
- ZORO SELECT Pressure Gauge, 0 to 1000 psi, 1/8 in MNPT, Stainless Steel, Silver (4CFN2)
- EXTECH Non-Contact Magnetic Field Detector (MD10)
- EXTECH EMF Meter, LCD, Include (3) AAA Batteries (EMF450)
- TRIPLETT Magnetic Field Detector (ET30)
- SENSORSWITCH Ballast Discriminator (BD1)
- EXTECH EMF/ELF Gauss Meter, 30Hz to 300Hz (EMF510)
- PCE INSTRUMENTS Magnetic Field Meter, 0 to 30,000 G (PCE-MFM 3500)
- EXTECH Field Strength Meter, 900 MHz (480836)
- Insize Magnetic Field Measuring