Thickness Gage
Mfr # 2877-4
Zoro # G016114347
product price: $1,339.99
/ea
Free Shipping & Returns
Key Features
Long Form Calibration Certificate
No
Accuracy
+/- 0.001 in
Throat Depth
4.724 in
Millimeters Measured - Maximum
3.5 mm
Case Type
Case
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2877-4
Zoro #
G016114347
UPC #
-
Country of Origin
China
Dimensions
Throat Depth
4.724 in
Dimension Type
Inch/Metric
Details
Long Form Calibration Certificate
No
Accuracy
+/- 0.001 in
Item
Thickness Gage
Millimeters Measured - Maximum
3.5 mm
Case Type
Case
Inches Measured - Minimum
0.0005 in
Operation Type
Digital
Resolution
0.0005 in, 0.01 mm
Inches Measured - Maximum
0.14 in
Millimeters Measured - Minimum
0.01 mm
Contact Material
Ceramic
Included Certification
No Included Certification
Data Output Type
Cabled, Wireless
SPC Output
Yes
Description
Thickness Gage, Resolution 0.0005 in, 0.01 mm, Accuracy +/- 0.001 in, SPC Output Yes, Data Output Type Cabled, Wireless, Long Form Calibration Certificate No, Contact Material Ceramic, Dimension Type Inch/Metric, Operation Type Digital, Throat Depth 4.724 in, Case Type Case, Included Certification No Included Certification
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.