Zoro Homepage

V-Anvil Micrometer, V-Shaped Anvil

  • Mfr # 3290-263

  • Zoro # G6249210


product price: $608.99
/ea
Free Shipping & Returns

Key Features

Resolution
0.001"
Range
2 to 2.6"
Operation
Mechanical
Features
Carbide Measuring Faces
Includes
Hard Plastic Case
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3290-263
Zoro #
G6249210
UPC #
-
Country of Origin
China

Dimensions

Anvil Size
0.256 in
Spindle Size
0.256 in
Dimension Type
Inch
Spindle Diameter
0.256 in
Spindle Diameter1
0.256 in

Details

Item
Outside Micrometer
Resolution
0.001"
Range
2 to 2.6"
Operation
Mechanical
Features
Carbide Measuring Faces
Includes
Hard Plastic Case
Spindle
Flat
Anvil
V-Shaped
Thimble
Ratchet
Lock Nut Type
Lock Nut
Rotating Spindle (Yes/No)
Yes
Anvil Material
Carbide
SPC Output
No
Spindle Material
Steel
Long Form Calibration Certificate
No
IP Rating
Not Rated
Operation Type
Mechanical
Minimum Measurement - Inch
2 in
Case Type
Plastic
Maximum Measurement - Inch
2.6 in
Accuracy
0.00024 in
Case Included
Yes
Anvil Shape
V-Shaped
Thimble Type
Ratchet
Inches Measured - Minimum
2 in
Included Certification
Not Included
Inches Measured - Maximum
2.6000 in
Rotating Spindle
Yes

Description

Mechanical V-Anvil Micrometer, Range 2 in to 2.6 in, Resolution 0.001 in, Accuracy 0.00024 in, IP Rating Not Rated, SPC Output No, Long Form Calibration Certificate No, Anvil Shape V-Shaped, Anvil Size 0.256 in, Dimension Type Inch, Jaw Depth Not Applicable, Operation Type Mechanical, Thimble Type Ratchet, Anvil Material Carbide, Case Included Yes, Case Type Plastic, Features Measure The Outside Diameter Of Cutting Tools With 3 Or 5 Flutes, Included Certification Not Included

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.