Zoro Homepage

V-Block Set

  • Mfr # 6889-1

  • Zoro # G316114351


product price: $909.99
/ea
Free Shipping & Returns

Key Features

Includes
Storage Case
Height - Inch
3 in
Width - Inch
2 3/16 in
V-Block Style
Pair
Size - mm
75.00 mm x 56.00 mm x 75.00 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6889-1
Zoro #
G316114351
UPC #
-
Country of Origin
China

Dimensions

Height - Inch
3 in
Width - Inch
2 3/16 in
Size - mm
75.00 mm x 56.00 mm x 75.00 mm
Size - Inch
3.0 in x 2.2 in x 3.0 in
Height - mm
75 mm
Width - mm
56 mm
Length - mm
75 mm
Length - Inch
3 in

Details

Includes
Storage Case
Item
V-Block Set
V-Block Style
Pair
Product Type
Magnetic V-Block(Advanced Type)
Magnetic
Yes

Description

Item V-Block Set

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.