Additional Shelf for Patriot Table
Mfr # GRPT60-AS-2
Zoro # G310993402
product price: $514.99
/ea
Free Shipping & Returns
Key Features
Color
Petal White
Product Type
Shelf
Overall Height
12 in
Material
Steel
Finish
Painted
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
GRPT60-AS-2
Zoro #
G310993402
UPC #
-
Country of Origin
United States
Dimensions
Overall Height
12 in
Overall Length
5 ft
Details
Item
Additional Shelf for Patriot Table
Color
Petal White
Product Type
Shelf
Material
Steel
Finish
Painted
Description
Additional Shelf for Patriot Table, Material Steel, Petal White, Finish Painted
Restrictions
WARNING:
This product can expose you to chemicals including Wood dust,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.