
Biosafety Cabinet, B2, Class II
Mfr # BSC-B2-72G4
Zoro # G315093787
product price: $18,763.99
/ea
Item requires special delivery charges. A $215.00 per item surcharge will be applied.
Key Features
Interior Width
72 in
BSC Class
Class II
BSC Type
B2
Sash Opening Height
8 in
Includes Blower
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BSC-B2-72G4
Zoro #
G315093787
UPC #
-
Country of Origin
United States
Dimensions
Interior Width
72 in
Sash Opening Height
8 in
Overall Height
63 3/8 in
Overall Width
79 7/8 in
Overall Depth
34 1/8 in
Details
Item
Biosafety Cabinet
BSC Class
Class II
BSC Type
B2
Includes Blower
No
Air Flow
1,269 cfm
Work Surface Material
Stainless Steel
Includes Work Surface
Yes
Voltage
110-130V AC
Includes Base
No
Description
Biological Safety Cabinet
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.