Zoro Homepage

Drench Shower and Eyewash, Floor Mount

  • Mfr # GRSSBF909

  • Zoro # G8007807


product price: $2,346.99
/ea
Free Shipping & Returns

Key Features

Pipe Material
Galvanized Steel
Installation Type
Plumbed
Shower Spray Head Material
Plastic
Standards
ANSI
Height
80 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GRSSBF909
Zoro #
G8007807
UPC #
-
Country of Origin
United States

Dimensions

Height
80 in
Shower Spray Head Diameter
10 in
Spray Head Diameter
10 in

Details

Item
Shower with Eyewash
Pipe Material
Galvanized Steel
Installation Type
Plumbed
Shower Spray Head Material
Plastic
Standards
ANSI
Color
Orange
Coverage
Eyes
Mount Type
Floor
ADA Compliant
Yes
Hazardous Location Rating
Not Rated
Number of Eyewash Spray Heads
4
Shower Activation
Pull Rod
Environment
General Purpose
Mounting Style
Standard
Eyewash Activation
Push Plate
Activation
Pull Rod
ANSI Compliance
Supplemental Only

Description

Shower with Eyewash, Coverage Eyes, Hazardous Location Rating Not Rated, Pipe Material Galvanized Steel, Shower Spray Head Material Plastic, Color Orange, Environment General Purpose, Mount Type Floor, Mounting Style Standard, ADA Compliant Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.