Zoro Homepage

Tall Cabinet, 2 Solid Doors, 36" Wide

  • Mfr # GRJTP303-36-2

  • Zoro # G710993286


product price: $2,609.99
/ea
Item requires special delivery charges. A $180.00 per item surcharge will be applied.

Key Features

Material
Steel
Number of Drawers
0
Number of Shelves
5
Color
Petal White
Assembly
Assembly Required
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GRJTP303-36-2
Zoro #
G710993286
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
7 ft
Overall Depth
22 in
Overall Width - Maximum
36 in

Details

Item
Tall Cabinet
Material
Steel
Number of Drawers
0
Number of Shelves
5
Color
Petal White
Assembly
Assembly Required
Standards
SEFA 8
Handle
3 Point Latch
Product Type
Tall Cabinet
Includes Work Surface
Work Surface Not Included
Number of Doors
2
ADA Compliant
Not ADA Compliant
Includes Casters
Casters Not Included
Opening Style
Door Cabinet
Standing Style
Wall Mounted

Description

Tall Cabinet, Color Petal White, Material Steel, Number of Shelves 5, Number of Drawers 0, Handle 3 Point Latch, Assembly Assembly Required, Standards SEFA 8

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.