Zoro Homepage

Tall Cabinet, 2 Solid Doors, 48" Wide

  • Mfr # GRJTP303-48-2

  • Zoro # G610993263


product price: $3,559.99
/ea
Item requires special delivery charges. A $220.00 per item surcharge will be applied.

Key Features

Material
Steel
Number of Drawers
0
Number of Shelves
5
Color
Petal White
Assembly
Assembly Required
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GRJTP303-48-2
Zoro #
G610993263
UPC #
-
Country of Origin
United States

Dimensions

Overall Width - Maximum
4 ft
Overall Depth
22 in
Overall Height
7 ft

Details

Item
Tall Cabinet
Material
Steel
Number of Drawers
0
Number of Shelves
5
Color
Petal White
Assembly
Assembly Required
Standards
SEFA 8
Product Type
Tall Cabinet
Opening Style
Door Cabinet
ADA Compliant
Not ADA Compliant
Handle
3 Point Latch
Includes Work Surface
Work Surface Not Included
Includes Casters
Casters Not Included
Number of Doors
2
Standing Style
Wall Mounted

Description

Tall Cabinet, Color Petal White, Material Steel, Number of Shelves 5, Number of Drawers 0, Handle 3 Point Latch, Assembly Assembly Required, Standards SEFA 8

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.