Insultab
Shrink Tubing, 0.25in ID, Black, 6in, PK5
Mfr # HS-714 1/4 Blk 6
Zoro # G3388777
$9.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Color Black
- Shrink Tubing I.D. Before Shrinking 0.25 in
- Shrink Tubing Material Acrylate Olefin
- I.D. After Shrinking 0.13 in
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLEX-STRUT Angle, Closed, 45-Degree, 4-Hole (FS-5144-45 E/G)
- HUBBELL WIRING DEVICE-KELLEMS Pulling Grip, Rotating Eye, 0.75-0.99 In (03302020)
- GROTE 10 AWG 1 Conductor Stranded Primary Wire 500 ft. BK (87-5502)
- MERSEN UL Class Fuse, RK1 Class, A6D-R Series, Time-Delay, 6A, 600V AC, Non-Indicating (A6D6R)
- INSULTAB Shrink Tubing, 0.375in ID, Black, 100ft (HSN-100 3/8 Blk 100)
- INSULTAB Shrink Tubing, 2.5in ID, Black, 50ft (HS-105 2-1/2 Blk 50)
- INSULTAB Shrink Tubing, 0.25in ID, Clear, 6in, PK5 (HSK-600 1/4 Clr 6)
- INSULTAB Shrink Tubing, 2.0in ID, Clear, 10ft (HS-105 2" Clr 10)
- INSULTAB Shrink Tubing, 0.187in ID, Clear, 4ft, PK5 (HSK-600 3/16 Clr 48)
- INSULTAB Heat Shrink Tubing Kit, Black, 175 Pc (30-PVC-175BK)
- INSULTAB Shrink Tubing, 0.187in ID, Black, 6in, PK5 (HS-614 3/16 Blk 6)
- Insultab Heat Shrink Tubing