Insultab
Shrink Tubing, 0.375in ID, Black, 6in, PK5
Mfr # HS-614 3/8 Blk 6
Zoro # G3039346
original price:
$8.92
18% off
$7.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Shrink Tubing I.D. Before Shrinking 0.375 in
- I.D. After Shrinking 0.19 in
- Shrink Tubing Material Acrylate Olefin
- Shrink Tubing Type Food Grade Heat Shrink Tubing
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIPLETT Cable Length Meter, Measures ft/M (TDR100)
- SUPERIOR ELECTRIC Cord Protector Strain Relief Rubber Boot - Makita 682578-1, PK 10 (Boot-N2-10PK)
- TELEMECANIQUE SENSORS Roller Lever Arm, 1.5 In. Arm L (9007MA1)
- LUTRON Dimmers, Diva, CFL/LED, Brown (DVCL-153P-BR)
- INSULTAB Shrink Tubing, 0.25in ID, Clear, 4ft, PK5 (HSK-600 1/4 Clr 48)
- INSULTAB Shrink Tubing, 2.0in ID, Clear, 50ft (HS-105 2" Clr 50)
- INSULTAB Shrink Tubing, 2.0in ID, Black, 10ft (HS-105 2" Blk 10)
- INSULTAB Shrink Tubing, 2.5in ID, Black, 10ft (HS-105 2-1/2 Blk 10)
- INSULTAB Shrink Tubing, 0.25in ID, Clear, 6in, PK5 (HSK-600 1/4 Clr 6)
- INSULTAB Shrink Tubing, 0.187in ID, Black, 6in, PK5 (HS-614 3/16 Blk 6)
- KABLE KONTROL Kable Kontrol® 2:1 Polyolefin Heat Shrink Tubing - 1" Inside Diameter - 100' Length - Purple (HS367-S100-PURPLE)
- Insultab Heat Shrink Tubing