Shop All Heat Shrink Tubing
Insultab
Shrink Tubing, 2.5in ID, Black, 10ft
Mfr # HS-105 2-1/2 Blk 10
Zoro # G2280275
original price:
$44.44
31% off
new price: $30.59
/ea
$30.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Shrink Tubing I.D. Before Shrinking 2.5 in
- I.D. After Shrinking 1.25 in
- Shrink Tubing Material PVC
- Shrink Tubing Type Heat Shrink Tubing
Product Information
- Brand Insultab
- MFR # HS-105 2-1/2 Blk 10
- Zoro # G2280275
- Country of Origin United States
- Category Heat Shrink Tubing
Dimensions
Shrink Tubing Length | 10 ft |
Length | 10 ft |
Length (Straight Wireway) | 10 ft |
Details
Description
Heat Shrink Tubing, Chemical Resistant, Thin Wall, Material PVC, Flexible, Flame Retardant Yes, Adhesive Lined No, Shrink Ratio 2:1, I.D. Before Shrinking 2.5 in, I.D. After Shrinking 1.25 in, Wall Thickness After Shrinking 0.06 in, Length 10 ft, Shrink Tubing Properties UV Light Resistant, Color Black, Temp. Range -4 Degrees to 221 Degrees F, Package Style Cut to Length, Min. Shrink Temp. 212 Degrees F, Dielectric Strength 600 V, Max. Temp. Rating 221 Degrees F, Min. Temp. Rating -4 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NEXTGEN 7803 30A 3Phase Man Switch (NE138446)
- NVENT HOFFMAN Hazardous Location Window Kits, 9.50x13.05x1.43, SS Type 316 (EXWK711SS6)
- PHOENIX CONTACT 24V-Ac 24V-Dc Safety Relay (PSR-SCP-24UC/URM/5X1/2X2 2963747)
- BURNDY Mechanical Conn, Lug, 250 kcmil to 6 AWG (K2A29U)
- INSULTAB Shrink Tubing, 0.5in ID, Clear, 6in, PK5 (HSK-600 1/2 Clr 6)
- INSULTAB Shrink Tubing, 2.5in ID, Clear, 10ft (HS-105 2-1/2 Clr 10)
- INSULTAB Shrink Tubing, 3.0in ID, Black, 25ft (HS-105 3" Blk 25)
- INSULTAB Shrink Tubing, 0.375in ID, Black, 100ft (HSN-100 3/8 Blk 100)
- INSULTAB Shrink Tubing, 0.125in ID, Clear, 4ft, PK5 (HSK-600 1/8 Clr 48)
- INSULTAB Shrink Tubing, 2.0in ID, Clear, 50ft (HS-105 2" Clr 50)
- 3M Heat Shrink Tubing Kit, Red, Black, 42 Pc (EPS300-1/2 TO 1-BLACK&RED-5-42 PC KITS)
- Insultab Heat Shrink Tubing