Insultab
Shrink Tubing, 0.5in ID, Black, 100ft
Mfr # HS-VTN 1/2 Blk 100
Zoro # G1711175
Free Shipping & Returns
$512.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Shrink Tubing I.D. Before Shrinking 0.5 in
- I.D. After Shrinking 0.25 in
- Shrink Tubing Material Modified Elastomer
- Shrink Tubing Type Heat Shrink Tubing
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Bimetallic Overload Relay 600V 4A Iec (LR3D08)
- POWER FIRST Male Disconnect, Blue, 16-14AWG, PK25 (5WHH4)
- IDEAL Grounding Tail, Ptail -Screw, Green, Pk100 (30-3399)
- PYLE Usb Wall Plate Charger With Phone Holder (PWPLGU204)
- INSULTAB Shrink Tubing, 0.063in ID, Clear, 4ft, PK5 (HSK-600 1/16 Clr 48)
- INSULTAB Shrink Tubing, 1.5in ID, Black, 6in, PK5 (HSN-100 1-1/2 Blk 6)
- INSULTAB Shrink Tubing, 3.0in ID, Black, 25ft (HS-105 3" Blk 25)
- INSULTAB Shrink Tubing, 0.5in ID, Clear, 6in, PK5 (HSK-600 1/2 Clr 6)
- INSULTAB Heat Shrink Tubing Kit, Black, 5 Pc (30-PP-105)
- INSULTAB Shrink Tubing, 4.0in ID, Clear, 25ft (HS-105 4" Clr 25)
- 3M Shrink Tubing, 0.187in ID, Clear, 6in, PK10 (FP301-3/16-6"-CLEAR-10-10 PC PKS)
- Insultab Heat Shrink Tubing