Insultab
Shrink Tubing, 0.5in ID, Clear, 6in, PK5
Mfr # HSK-600 1/2 Clr 6
Zoro # G2127587
$9.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Clear
- Shrink Tubing I.D. Before Shrinking 0.5 in
- I.D. After Shrinking 0.25 in
- Shrink Tubing Material Modified Polyvinylidene Fluoride
- Shrink Tubing Type Heat Shrink Tubing
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OMRON Latching Relay, 11 Pins, Octal, 240VAC (MK2KP-UA-AC240)
- SQUARE D 120VAC Non-Reversing Magnetic Contactor 3P 135A NEMA 4 (8502SFO2V02S)
- FUNCTIONAL DEVICES-RIB Class 2Transformer, (2)100VA, 120VAC, 24VAC (PSH100A100AB10)
- RITTAL Carbon Steel Enclosure, 15.8 in H, 12 in W, 8.3 in D, 12, 3R, 4, Hinged (WM161208NC)
- INSULTAB Shrink Tubing, 0.5in ID, Black, 4ft, PK5 (HSN-100 1/2 Blk 48)
- INSULTAB Shrink Tubing, 0.125in ID, Black, 6in, PK5 (HS-614 1/8 Blk 6)
- INSULTAB Shrink Tubing, 0.25in ID, Clear, 6in, PK5 (HSK-600 1/4 Clr 6)
- INSULTAB Heat Shrink Tubing Kit, Black, 5 Pc (30-PP-105)
- INSULTAB Shrink Tubing, 2.0in ID, Clear, 50ft (HS-105 2" Clr 50)
- INSULTAB Heat Shrink Tubing Kit, Black, 175 Pc (30-PVC-175BK)
- IDEAL Shrink End Cap, 1.38in ID, Bk, 3-5/16in, PK5 (46-383)
- Insultab Heat Shrink Tubing