30 gal Trash Bags, 30 in x 37 in, Light-Duty, 8 microns, Clear, 500 PK

  • Mfr # S303708N

  • Zoro # G5202344


product price:  $43.41
/pk 500, $0.09/ea

Key Features

Capacity
30 gal
Strength Rating
Light-Duty
Bag Closure Type
Tie
Material
Formosa Resins
Thickness
8 microns
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S303708N
Zoro #
G5202344
UPC #
762935900502
Country of Origin
United States

Dimensions

Thickness
8 microns
Size
30 in x 37 in
Height
37 in
Width
30 in

Details

Capacity
30 gal
Strength Rating
Light-Duty
Bag Closure Type
Tie
Material
Formosa Resins
Color
Clear
Item
Trash Bags
Package Configuration
20 Rolls of 25 Bags
Bags Per Roll
500
Application
Can Liner

Description

Inteplast Group High-Density Interleaved Commercial Can Liners, 30 gal, 8 microns, 30" x 37", Clear, 500/Carton

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.