Institutional Low-Density Can Liners, Soiled Linen, 30 gal, 1 mil, 30 in. x 43 in., Blue, 200PK

  • Mfr # BR3043XHVB

  • Zoro # G412922232


product price: $92.65
/pk 200, $0.46/ea
Free Shipping & Returns

Key Features

Capacity
30 gal
Bag Closure Type
Open-Face
Material
LLDPE
Thickness
1 mil
Seal
Star
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BR3043XHVB
Zoro #
G412922232
UPC #
-
Country of Origin
United States

Dimensions

Thickness
1 mil

Details

Capacity
30 gal
Bag Closure Type
Open-Face
Material
LLDPE
Seal
Star

Description

Prime, high-quality resin delivers superior performance. Commercial-grade, linear low-density polyethylene LLDPE provides excellent resistance against punctures, splits and tears. These characteristics make LLDPE the best choice for applications where additional strength and stretch are required, especially if the waste to be contained features sharp or jagged edges. Each liner also employs an ultra-strong star-seal bottom. This unique design not only virtually eliminates the potential for messy liquids leakage, but it also allows the liner to conform more easily to the shape of the container while distributing the weight of any contained refuse more evenly. All of which work together to maximize this liner's safe carrying capacity while simplifying your waste collection and transport tasks. Packaged as coreless interleaved rolls for easy, one-at-a-time dispensing.


  • Prime, high-quality resin for superior performance.
  • Commercial-grade LLDPE for additional strength and stretch.
  • Excellent puncture, split and tear resistance.
  • Ultra-strong star-sealed bottom.
  • Compact, coreless interleaved rolls.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.