
Ethernet Network Adapter I350-T4 for OCP 3.0
Mfr # I350T4OCPV3G1P5
Zoro # G816265126
product price:Â $253.99
/ea
Free Shipping & Returns
Key Features
Host Interface
PCI Express 2.1 x4
Media Type Supported
Twisted Pair
Form Factor
Plug-in Card
Width
4.5 in
Device Supported
Server
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
I350T4OCPV3G1P5
Zoro #
G816265126
UPC #
-
Country of Origin
Malaysia
Dimensions
Width
4.5 in
Height
3 in
Details
Item
Gigabit Ethernet Adapter
Host Interface
PCI Express 2.1 x4
Media Type Supported
Twisted Pair
Form Factor
Plug-in Card
Device Supported
Server
Environmentally Friendly
Yes
Description
INTEL ETHERNET NETWORK ADAPTER OCP3.0 I350-T4, OEM GEN
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.