CAT6 U/UTP SLIM NETWORK PATCH CABLE, 3 FT., YELLOW
- Mfr # 743464
- Zoro # G622880360
product price:Â
$
2.85
/ea
Sold in multiples of 4 for
$11.40
Key Features
Outside Dia.
0.14 in
Cable Jacket Color
Yellow
NEC Article and Type
CM
Performance Category
Category 6
End 2 Gender
Male
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 743464
- Zoro #
- G622880360
- UPC #
- -
- Country of Origin
- China
- Cable Jacket Color
- Yellow
- Item
- Network Cable
- NEC Article and Type
- CM
- Performance Category
- Category 6
- End 2 Gender
- Male
- Cable Jacket Material
- Polyvinyl Chloride
- End 2 Connection Type
- RJ-45
- End 1 Gender
- Male
- End 1 Connection Type
- RJ-45
Dimensions
- Outside Dia.
- 0.14 in
- Cable Length
- 3 ft
- Wire Size
- 30 AWG
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.