Inteplast Group
10 gal Trash Bags, 24 in x 24 in, 6 microns, Natural, 1000 PK
Mfr # EC242406N
Zoro # G4185859
$31.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material High-Quality Virgin Resin
- Thickness 6 microns
- Size 24 in x 24 in
- Color Natural
- Width 24 in
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BISSELL COMMERCIAL Activa Scrubbing Pad, 12 in. (ACTIVA PAD 12BG)
- COMMERCIAL ZONE PRODUCTS 30 gal Hexagon Trash Can, Gray (737103)
- TOUGH GUY 1L White/Yellow, Plastic Dual Spray Bottle (35WT56)
- EARTH FRIENDLY PRODUCTS Furniture Polish 32Oz (PL9731/6)
- INTEPLAST GROUP 16 gal Trash Bags, 24 in x 33 in, 6 microns, Natural, 1000 PK (EC243306N)
- INTEPLAST GROUP 7 gal Trash Bags, 20 in x 22 in, Light-Duty, 6 microns, Clear, 2000 PK (EC202206N)
- INTEPLAST GROUP 10 gal Trash Bags, 24 in x 24 in, Light-Duty, 0.35 mil, Clear, 1000 PK (WSL2424LTN)
- INTEPLAST GROUP 30 gal Trash Bags, 30 in x 37 in, Medium-Duty, 10 microns, Clear, 500 PK (S303710N)
- INTEPLAST GROUP 55 gal Trash Bags, 36 in x 58 in, Heavy-Duty, 13 microns, Clear, 200 PK (VALH3660N12)
- INTEPLAST GROUP 45 gal Trash Bags, 40 in x 48 in, Heavy-Duty, 16 microns, Black, 250 PK (S404816K)
- GLAD 13 gal Trash Bags, 24 in x 27.38 in, Extra Heavy-Duty, .60 Mil, White, 80 PK (78899BX)
- Inteplast Group Trash Bags