33 gal Trash Bags, 33 in x 39 in, Extra Heavy-Duty, 0.8 mil, White, 150 PK

  • Mfr # WSL3339XHW

  • Zoro # G5203114


product price: $31.55
/pk 150, $0.21/ea

Key Features

Strength Rating
Extra Heavy-Duty
Bag Closure Type
Tie
Material
Plastic
Thickness
0.8 mil
Size
33 in x 39 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WSL3339XHW
Zoro #
G5203114
UPC #
10020648112436
Country of Origin
United States

Dimensions

Thickness
0.8 mil
Size
33 in x 39 in
Height
39 in
Width
33 in

Details

Capacity
33 gal
Strength Rating
Extra Heavy-Duty
Bag Closure Type
Tie
Material
Plastic
Color
White
Item
Trash Bags
Package Configuration
6 Rolls of 25 Bags
Bags Per Roll
150
Application
Can Liner
Features
Coreless Interleaved Roll

Description

Inteplast Group Low-Density Commercial Can Liners, 33 gal, 0.8 mil, 33" x 39", White, 150/Carton

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.