45 gal Trash Bags, 40 in x 46 in, Extra Heavy-Duty, 0.7 mil, White, 100 PK

  • Mfr # WSL4046XHW-2

  • Zoro # G5205205


product price: $26.19
/pk 100, $0.26/ea

Key Features

Strength Rating
Extra Heavy-Duty
Bag Closure Type
Tie
Material
Plastic
Thickness
0.7 mil
Size
40 in x 46 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WSL4046XHW-2
Zoro #
G5205205
UPC #
762935996239
Country of Origin
United States

Dimensions

Thickness
0.7 mil
Size
40 in x 46 in
Width
40 in
Height
46 in

Details

Capacity
45 gal
Strength Rating
Extra Heavy-Duty
Bag Closure Type
Tie
Material
Plastic
Color
White
Item
Trash Bags
Bags Per Roll
100
Features
Coreless Interleaved Roll
Application
Can Liner

Description

Inteplast Group Low-Density Commercial Can Liners, 45 gal, 0.7 mil, 40" x 46", White, 100/Carton

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.