Shop INTERCON CHEMICAL
See all product information
Create Account
Glass & Surface Cleaner, Liquid, Marine Breeze, Ready to Use, 6 PK
- Mfr # FICCB-GP-6X34-RGLS
- Zoro # G709992733
product price:Â
$
53.99
/pk of 6, $9.00/ea
Key Features
Cleaner Form
Liquid
Ready to Use/Concentrated
Ready to Use
Fragrance
Marine Breeze
pH Level
9.5
pH Value
Alkaline
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- FICCB-GP-6X34-RGLS
- Zoro #
- G709992733
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Width
- 9.125 in
- Depth
- 9.438 in
- Height
- 11.75 in
Details
- Item
- Glass & Surface Cleaner
- Cleaner Form
- Liquid
- Ready to Use/Concentrated
- Ready to Use
- Fragrance
- Marine Breeze
- pH Level
- 9.5
- pH Value
- Alkaline
- Color
- Blue
- Flash Point
- 150 Degrees F
- Surfaces for Use On
- Window And Hard Surface Cleaner.
- For Use On
- Glass, Hard Surfaces
Description
Ready to go glass, window and hard surface cleaner.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.