Idea Quarzo - 1 Liter. Impregnating Protective Agent, Solvent Based, Suitable for Protective Treatm
- Mfr # BIQ1
- Zoro # G423391881
product price:Â
$
65.49
/ea
Key Features
Length
3.5 in
Height
9 in
Width
3.5 in
For Use With
Syntheic Materials, Quartz, Engineered Stones with Polished and Textured Finishes
Material
Liquid
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BIQ1
- Zoro #
- G423391881
- UPC #
- -
- Country of Origin
- Italy
- For Use With
- Syntheic Materials, Quartz, Engineered Stones with Polished and Textured Finishes
- Material
- Liquid
- Color
- Transparent
- Item - Metal Polish and Stone Care
- Bellinzoni Idea Quarzo - 1 Liter
Dimensions
- Length
- 3.5 in
- Height
- 9 in
- Width
- 3.5 in
- Cleaner Container Size
- 1 Liter
Description
Bellinzoni: Idea Quarzo Impregnation Enhancer with Darkening Action Size: 1 Liter Ready to use impregnating protective agent, solvent based, suitable for protective treatment of quartz surfaces. IDEA QUARZO intensifies the natural color of material, has good penetration, does not form a film on the surface. It does not turn yellow, is perfect for treating indoor or outdoor surfaces, it is water and dirt resistant. Tests carried out in laboratories demonstrate resistance to UV rays. The treated stone does not change its color after long exposure to UV rays. It prevents formation of mildew. It can be used for treatment of quartz-resin agglomerates. It is the suitable product to treat kitchen and vanity top; it is certified food safe based on international standard.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.