Shop SUN JOE
See all product information
Create Account
Degreaser, 5 gal Drum
- Mfr # HDC5G
- Zoro # G924479484
product price:Â
$
59.99
/ea
Key Features
Container Type
Drum
Container Size
5 gal
Ready to Use/Concentrated
Concentrated
Recommended Dilution
1:30 to 1:50
For Use on
Dirt, Grease, Oil
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- HDC5G
- Zoro #
- G924479484
- UPC #
- 14761002104
- Country of Origin
- United States
- Item
- Degreaser
- Container Type
- Drum
- Ready to Use/Concentrated
- Concentrated
- Recommended Dilution
- 1:30 to 1:50
- For Use on
- Dirt, Grease, Oil
Dimensions
- Container Size
- 5 gal
Description
TOUGH ON GREASE + GRIME. Power through the toughest cleaning challenges with Sun Joe Concentrated Industrial Degreaser, the heavy-duty solution engineered to rapidly break down grease, oil, dirt, and stubborn buildup that regular cleaners can't handle. This concentrated industrial cleaner delivers powerful cleaning performance on engines, machinery, tools, garages, and construction equipment, as well as hard surfaces like concrete, masonry, and asphalt. The high-concentration formula allows for flexible dilution ratios-from light-duty cleaning (1:30 ratio) to heavy-duty applications (1:5 ratio)-providing effective and cost-efficient cleaning for both general maintenance and the most demanding industrial tasks. Whether you're dealing with embedded grease, built-up oil stains, or tough grime, this professional-grade degreaser cuts through it all with industrial-strength power. Safe for use on a wide range of surfaces and equipment, it's the reliable cleaning solution that professionals and DIYers trust for serious degreasing jobs. Designed for results, this industrial degreaser delivers the heavy-duty performance you need to tackle any cleaning challenge with confidence.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.