Shop INTERION BY GLOBAL INDUSTRIAL
Additional $240.00 delivery surcharge applies per item.
See details
See all product information
120 in D X 72 in H, 120 in W X Fabric Panels / Wood Frame / Steel Connectors, Gray
Mfr # 236630GY
Zoro # G111937506
product price:Â $2,867.99
/eaKey Features
Overall Width
120 in
Overall Depth
120 in
Overall Height
72 in
Color
Gray
Material
Fabric Panels / Wood Frame / Steel Connectors
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
236630GY
Zoro #
G111937506
UPC #
-
Country of Origin
Multiple
Dimensions
Overall Width
120 in
Overall Depth
120 in
Overall Height
72 in
Details
Color
Gray
Material
Fabric Panels / Wood Frame / Steel Connectors
Assembled/Unassembled
Unassembled
Description
Gray partition panels help reduce noise, create privacy & use space efficiently. Use Interion By Global Industrial Pre-Configured Partitioned Offices to create private office spaces, cubicles, reception stations and call centers for any office environment. Panels are flame retardant to meet the California 117 flammability standard. 1-3/4 thick fabric upholstered panel features an interior engineered wood MDF frame and honeycomb core covered with heavy tackable liner for structural strength and support. Panel trim is finished with self-extinguishing extruded polymer that offers optimum safety and rigidity. Partition panels include adjustable leveling feet that are ideal for uneven surfaces. Easy assembly. 1 Year Limited Warranty. Starter Kit Includes: 1 3ftW x 6ftH Panel. 1 4ftW x 6ftH Panel. 6 5ftW x 6ftH Panels. Necessary Hardware.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.