
24 in D X 29 in H, 48 in W X
Mfr # 695934MC
Zoro # G011865350
product price: $233.99
/eaKey Features
Overall Width
48 in
Overall Depth
24 in
Overall Height
29 in
Assembled/Unassembled
Unassembled
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
695934MC
Zoro #
G011865350
UPC #
707022468336
Country of Origin
Malaysia
Dimensions
Overall Width
48 in
Overall Depth
24 in
Overall Height
29 in
Details
Assembled/Unassembled
Unassembled
Description
This Interion Desk Shell Reversible Return is designed to attach to a 60in or 71in mocha-colored Interion Desk Shell. It has the same height and finish for seamless integration and can be used on the left or right side, based on personal preference or layout. Just like the desk, it has a full front modesty panel. Assembly required. 1-Year Warranty.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.