96 in D X 72 in H, 96 in W X Fabric Panels / Wood Frame / Steel Connectors, Blue

  • Mfr # 236654BL

  • Zoro # G011937873


product price:  $1,586.99
/ea
Additional $170.00 delivery surcharge applies per item.
See details

Key Features

Overall Width
96 in
Overall Depth
96 in
Overall Height
72 in
Color
Blue
Material
Fabric Panels / Wood Frame / Steel Connectors
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
236654BL
Zoro #
G011937873
UPC #
-
Country of Origin
Multiple

Dimensions

Overall Width
96 in
Overall Depth
96 in
Overall Height
72 in

Details

Color
Blue
Material
Fabric Panels / Wood Frame / Steel Connectors
Assembled/Unassembled
Unassembled

Description

Blue partition panels help reduce noise, create privacy & use space efficiently. Use Interion By Global Industrial Preconfigured Partitioned Offices to create private office spaces, cubicles, reception stations and call centers for any office environment. Panels are flame retardant to meet the California 117 flammability standard. 1-5/8 thick fabric upholstered panel features an interior engineered wood MDF frame and honeycomb core covered with heavy tackable liner for structural strength and support. Panel trim is finished with self-extinguishing extruded polymer that offers optimum safety and rigidity. Partition panels include adjustable leveling feet that are ideal for uneven surfaces. Easy assembly. 1 Year Limited Warranty. Add-On Kit Includes: 4 4ftW x 6ftH Panels. 1 5ftW x 6ftH Panel. Necessary Hardware.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products