Guest/ Side Chair, 26-1/2 in W 24-3/4 in L 32-1/4 in H
- Mfr # 516129GY
- Zoro # G711865599
product price:Â
$
124.99
/ea
Free Shipping & Returns
Key Features
Overall Height
32-1/4 in
Overall Width
26-1/2 in
Overall Depth
24-3/4 in
Assembled/Unassembled
Unassembled
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 516129GY
- Zoro #
- G711865599
- UPC #
- 707022462839
- Country of Origin
- Taiwan, Province of China
- Item
- Guest/ Side Chair
- Assembled/Unassembled
- Unassembled
Dimensions
- Overall Height
- 32-1/4 in
- Overall Width
- 26-1/2 in
- Overall Depth
- 24-3/4 in
Description
Standard fabric chair appeals to a variety of settings. 15 gauge steel legs ensure lasting support and durability. Traditional black powder coated frame. The Interion Fabric Guest Chair with Arms is a standard choice of seating in your industrial or commercial facility. Use it to fill up spaces in waiting rooms, office lobbies, and more. Designed to be comfortable and easy to lift, this guest chair has a strong grade of durability, featuring a steel frame with a black powder coated finish. For an attractive, subtle contrast, the seat and back cushions are a neutral gray, each with a 2in thick foam that is covered with a durable nylon fabric and backed by a plastic shell. Plus, the two armrests are made of molded polyurethane for reliable arm and elbow support. 2 Year Limited Warranty. Chair is designed to support up to 275 lbs. of weight. Overall chair dimensions: 24-3/4inD x 26-1/2inW x 32-1/4inH. Seat dimensions: 18inD x 19-1/4inW x 18inH. Easy assembly.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.