
Interion Folding Chair, Vinyl, Black
Mfr # 607863BK
Zoro # G711864813
product price: $50.85
/eaSold in multiples of 4 for $203.40
Key Features
Material
Steel, Vinyl
Overall Height
29-1/4 in
Overall Width
18 in
Assembled/Unassembled
Assembled
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
607863BK
Zoro #
G711864813
UPC #
707022045384
Country of Origin
China
Dimensions
Overall Height
29-1/4 in
Overall Width
18 in
Details
Color
Black
Material
Steel, Vinyl
Assembled/Unassembled
Assembled
Description
Durable Construction, classic design and easy portability make these chairs ideal for many uses. Large 16in sq. seat, 18inW x 7-1/2inH back. Scratch and chip-resistant powder coated finish. Vinyl Padded Folding Chair has a 1-1/2in foam cushioned seat and back, upholstered in durable easy to clean vinyl. Sold 4 per carton of a color. 1 Year Limited Warranty.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.