Office Desk Kit, 24 in D X 30 in H, 60 in W X
- Mfr # 670073GY
- Zoro # G111864307
product price:Â
$
677.99
/ea
Key Features
Overall Width
60 in
Overall Depth
24 in
Overall Height
30 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 670073GY
- Zoro #
- G111864307
- UPC #
- 707022035156
- Country of Origin
- China
Dimensions
- Overall Width
- 60 in
- Overall Depth
- 24 in
- Overall Height
- 30 in
Details
- Item
- Office Desk Kit
Description
60inW Desk with Gray Top. Interion By Global Industrial Office Desk features 1in thick scratch resistant laminate work surfaces on a charcoal finished steel frame. Desktop includes 2-3/16in diameter cable management grommet opening. Desk includes modesty panel and adjustable leveling glides. Steel File Cabinet features 2 box drawers and 1 file drawer that accepts letter or legal size filing. Pedestal includes ganged cylinder lock, recessed handles and adjustable leveling glides. 1 Year Limited Warranty.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.