Shop ZORO SELECT
See all product information
Create Account
Office, Task & Executive Chairs
- Mfr # EXE-VMDHCH-RG-H0-A2-HC-8823
- Zoro # G123352779
product price:Â
$
448.99
/ea
Free Shipping & Returns
Key Features
Rolling
Yes
Overall Width
20 in
Standards
BIFMA/SEFA Tested
Upholstered Seat
Yes
Seat Adjustments
Height
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- EXE-VMDHCH-RG-H0-A2-HC-8823
- Zoro #
- G123352779
- UPC #
- -
- Country of Origin
- United States
- Rolling
- Yes
- Standards
- BIFMA/SEFA Tested
- Upholstered Seat
- Yes
- Seat Adjustments
- Height
- Arm Adjustment
- Forward/Backward Slide, Height
- Tilting Back
- Yes
- Number of Arms
- 2
- Style Classification
- Executive
- Includes Footrest
- No
- Adjustable Seat
- Yes
- Caster/Glide Type
- Dual-Wheel
- Back Material
- Mesh
- Number of Casters/Glides
- 5
- Frame Color
- Black
- Seat Color
- Carbon
- Seat Material
- Polyurethane Foam, Vinyl
- Lumbar Support
- Adjustable
- Item
- Executive Chair
- Series
- Mesh Office Chairs
- Frame Material
- Nylon Reinforced Fiberglass
- Weight Capacity
- 300 lb
- Adjustable Arms
- Yes
Dimensions
- Overall Width
- 20 in
- Seat Width
- 20 in
- Minimum Seat Height
- 19 in
- Back Width
- 19 in
- Overall Depth
- 27 in
- Maximum Seat Height
- 23 in
- Seat Thickness
- 3 in
- Back Height
- 22 1/2 in
- Notional Size
- Standard
- Seat Depth
- 19 in
- Maximum Overall Height
- 45 1/2 in
Description
Executive Chair, Adjustable Arms Yes, Overall Width 20 in, Overall Depth 27 in, Maximum Seat Height 23 in, Maximum Overall Height 45 1/2 in, Seat Color Carbon, Frame Color Black, Seat Thickness 3 in, Back Color Black, Seat Depth 19 in, Seat Width 20 in, Seat Material Polyurethane Foam, Vinyl, Back Material Mesh, Caster/Glide Type Dual-Wheel, Frame Material Nylon Reinforced Fiberglass, Number of Arms 2, Weight Capacity 300 lb, Series Mesh Office Chairs, Style Classification Executive
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.