Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Auto Shut Off Timer, Almond, 1/4 HP

  • Mfr # EI210LA

  • Zoro # G0899184


product price: $58.29
/ea

Key Features

Voltage
120V AC
Max. Time Setting
60 min
Min. Time Setting
10 min
Max. On/Off Cycles
1
Color
Almond
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EI210LA
Zoro #
G0899184
UPC #
078275100589
Country of Origin
China

Dimensions

Length
2 3/4 in
Width
1 3/4 in
Depth
1 1/2 in
Length (Straight Wireway)
2 3/4 in
Product Depth (in)
1.438
Product Width (in)
1.688
Product Height (in)
4.125
Overall Depth
1 7/16 in
Overall Width
1 11/16 in
Overall Height
4 1/8 in

Details

Item
Countdown Timer
Voltage
120V AC
Max. Time Setting
60 min
Min. Time Setting
10 min
Max. On/Off Cycles
1
Color
Almond
Watts
1800
Number of Poles
1
Switch Type
1-Pole
Amps
15
HP @ 120V
1/4 hp
Standards
cULus, RoHs
Type of Switch
Electronic
Style
Wall Switch
Product Type
Countdown Timer
Features
Fits Decorator Switch Plates
Application
HVAC, Lighting
Contact Form
SPST-NO
Number of Gangs
1
Operation Mode
Countdown
Hold Mode Included
Yes
Wiring Configurations
Single
Operating Temperature Min (°F)
32
Ballast Fluorescent
8 A, 1000 VA
Resistive Heater
15 A, 1800 W
Neutral Connection Required
Yes
Time Presets
10 min, 20 min, 30 min, 60 min
Tungsten Incandescent
1000 W
Applications
Air Movement & Ventilation Indoor Lighting Control
Tungsten (Incandescent) Range(s)
1000 W
Motor Load Ratings Ranges
1/4 HP
Electronic Ballast LED
4 A, 500 VA
Application Compatibilities
CFL, Fluorescent, Incandescent, LED
Mechanism Type
Digital/Electrical
Countdown Time
60 min
Input Voltage Range(s)
120 VAC, 60 Hz
Operating Temperature Max (°F)
104
Wall Plate Configurations
Single-Gang
UL Certification
CULUS
AC Voltage Rating
120V AC
Display Type
Digital
Horsepower @ 120V - Maximum
1/4 hp
Includes Hold
Hold Included
Wattage - Maximum
1,800 W
Indoor/Outdoor Usage
Indoor
Compatible Lighting
Compact Fluorescent, Fluorescent, Incandescent, LED
Includes Wall Plate
No Wall Plate Included
Switch Style
1-Pole
Current Rating - Maximum
15 A
Time Setting - Maximum
1 hr
Body Color
Light Almond
Time Setting - Minimum
10 min
On/Off Cycles - Maximum
1

Description

Countdown Timer, Min. Time Setting 10 min, Max. Time Setting 60 min, Max. On/Off Cycles 1, Voltage 120V AC, Watts 1800, Amps 15, 1-Pole, HP @ 120V 1/4 hp, Type of Switch Electronic, Color Almond, Length 2 3/4 in, Width 1 3/4 in, Style Wall Switch, Depth 1 1/2 in, Number of Gangs 1, Features Fits Decorator Switch Plates, Standards cULus, RoHs

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.