Intermatic
Electronic Timer, 1-2-4-8-Hr, SPST, 120 V
Mfr # EI220W
Zoro # G1927256
$44.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 120V AC
- Max. Time Setting 8 hr
- Min. Time Setting 60 min
- Max. On/Off Cycles 1
- Color White
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN UL Class Fuse, K5 Class, NON Series, Fast-Acting, 15A, 250V AC, Non-Indicating (NON-15)
- MERSEN UL Class Fuse, RK5 Class, TR-R Series, Time-Delay, 1.6A, 250V AC, Non-Indicating (TR1-6/10R)
- ZORO SELECT Two Hole Lug Compress Connector, 1/0 AWG (24C393)
- YHIOR T600WV Single Pole Toggle Dimmer; White (YH834554)
- INTERMATIC Auto Shut Off Timer, Almond, 1/4 HP (EI200LA)
- INTERMATIC Digital Timer, 7-Day, SPST, 120 V, White (EI500WC)
- INTERMATIC Timer, Mechanical, 120V, 20A, Wall Switch (KM2STU-1G)
- INTERMATIC Timer, Digital, 120/277VAC, 15A, Wall Switch (ST01)
- INTERMATIC Auto Shut Off Timer, White, 1/4 HP (EI200W)
- INTERMATIC Timer, Mechanical, 120V, 15A, Wall Switch (E1010)
- INTERMATIC Dialtimer 24Hr Indoor (T101D89)
- Intermatic Timers