Zoro Homepage

Electromechanical Timer, 24-Hour, SPDT

  • Mfr # FM1STUZH-24U

  • Zoro # G6949031


product price: $63.29
/ea

Key Features

Voltage
24V AC
Amps
21 A
Enclosure Type
STEEL
Min. Time Setting
15 min
Max. Time Setting
23 hr 45 min
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FM1STUZH-24U
Zoro #
G6949031
UPC #
614573121064
Country of Origin
Germany

Dimensions

Depth
2 5/16 in
Height
3 1/2 in
Width
3 5/16 in
Product Height
2 23/64 in; 60 mm
Product Depth
1 1/4 in; 32 mm
Product Width
2 23/64 in; 60 mm
Product Width (in)
2.359375
Product Depth (in)
1.25
Product Height (in)
2.359375
Overall Height
2 3/8 in
Overall Width
2 3/8 in
Overall Depth
1 1/4 in

Details

Item
Electromechanical Timer
Voltage
24V AC
Amps
21 A
Enclosure Type
STEEL
Min. Time Setting
15 min
Max. Time Setting
23 hr 45 min
Contact Form
SPDT
Max. On/Off Cycles
48
Type
24-Hour
Day Skipper
No
Description/Special Features
True Clock Face
Operating Temp.
-40 Degrees to 185 Degrees F
Standards
cCSAus, CE, cRUus
NEMA Rating
3R
Contact HP @ 240V
2 hp
Nominal Max. Time Setting
24 hr
Time Setting Range
15 min. to 23-3/4 hr.
Contact HP @ 120V
1 hp
Number of Trippers Included
96
Number of Poles
1
Mount
Panel
Product Type
Timer
Has Override Switch CVL
Yes
Has Realtime Clock Face CVL
Yes
Operating Temperature Min
-40°C
Minimum Cycle Time
15 min
Solutions
Refrigeration; Ventilation; Water Treatment; Generator Exercising
Applications
Refrigeration Merchandiser; Air Movement & Ventilation; Aeration; Septic Treatment; Generator Exercising
Input Voltage Ranges
24 VAC, 60 Hz
Operating Humidity
0 to 95%, Non-condensing
Clock Drive Type
Synchronous
Packaging Applications
Commercial Refrigeration; Pool & Spa; Ventilation; Hot Water Pump Circulation; Hydroponic Systems; Lighting Panel Control; Landscape Lighting; Bug and Pest Control Systems; Aerobic Waste Water Systems
CSA Certification
cCSAus
Tungsten Load Ratings
1350 W, 120 VAC
Application Compatibilities
Incandescent; Fluorescent; CFL; LED
Switch Type
SPDT
Has Captive Trippers CVL
Yes
Market
Commercial; Industrial
Motor Load Ratings
1 HP, 120 VAC; 2 HP, 250 VAC
Wiring Option
1/4" Quick connect terminals
Shortest Switching Time
ON/OFF 15 minutes
Operating Temperature Max
185°C
Maximum Cycle Time
24 hrs
Timing Interval
15 min
UL Cerfication File Number
E10694
Mounting Options
Panel
Power Consumption Max
1 VA
Resistive Load Ratings
21 A, 250 VAC
Features
Manual Override, Noise Immune
Has Override Switch
Yes
Tungsten (NO)
1350 W, 120 VAC
Resistive
21 A, 250 VAC
Operating Temperature Min (°F)
-40
Input Voltage Range(s)
24 VAC, 60 Hz
Has Captive Trippers
Yes
Has Real-time Clock Face
Yes
Mechanism Type
Electromechanical
Motor Load Ratings Ranges
1 HP, 120 VAC; 2 HP, 250 VAC
Operating Temperature Max (°F)
185
Operating Temperature Max (°F)
185
Operating Temperature Min (°F)
-40
Body Material
Steel
Horsepower @ 240V - Maximum
2 hp
DC Voltage Rating
24V DC
NEMA Enclosure Rating
No Enclosure
Series
FM1
Time Setting - Minimum
15 min
Operating Temperature - Maximum
185 Degrees F
On/Off Cycles - Maximum
48
Current Rating - Maximum
21 A
Mounting Style
Panel
AC Voltage Rating
24V AC
Compatible Lighting
Compact Fluorescent, Fluorescent, Incandescent, LED
Indoor/Outdoor Usage
Indoor
Number of Trippers - Maximum
96
Application
Machinery, HVAC
Horsepower @ 120V - Maximum
1 hp
Operating Temperature - Minimum
-40 Degrees F
Time Setting - Maximum
24 hr
Time Maximum Setting
25 hr.
Time Minimum Setting
16 min

Description

Electromechanical Timer, 24-Hour, Number of Poles 1, Contact Form SPDT, Voltage 24V AC, Amps 21 A, Contact HP @ 120V 1 hp, Contact HP @ 240V 2 hp, Day Skipper No, Enclosure Type Steel, NEMA Rating 3R, Min. Time Setting 15 min, Max. Time Setting 23 hr 45 min, Max. On/Off Cycles 48, Width 3 5/16 in, Depth 2 5/16 in, Height 3 1/2 in, Number of Trippers Included 96, Operating Temp. -40 Degrees to 185 Degrees F, Description/Special Features True Clock Face, Mount Panel, Standards cCSAus, CE, cRUus

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.