Zoro Homepage

Electronic Timer, 24 hr, SPST

  • Mfr # ET1125C

  • Zoro # G2299473


product price: $259.29
/ea
Free Shipping & Returns

Key Features

Operation Mode
24 hr
Number of Channels
2
Contact Form
DPST
Voltage
120 to 277V AC
Amps
30 A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ET1125C
Zoro #
G2299473
UPC #
078275125438
Country of Origin
China

Dimensions

Depth
5 in
Width
3 in
Height
7 3/4 in
Display Height
1 in
Display Width
2 3/4 in
Max. Wire Size
#8 AWG
Min. Wire Size
#14 AWG
Wire Size Max
#8 AWG
Knockout Dimensions Bottom
(2) combination 1/2" - 3/4"
Wire Size Min
#14 AWG
Product Depth (in)
3.4375
Product Width (in)
5.125
Product Height (in)
7.875
Knockout Dimensions Back
(1) combination 1/2" - 3/4"
Overall Width
5 1/8 in
Overall Height
7 7/8 in
Overall Depth
3 7/16 in

Details

Item
Electronic Timer
Operation Mode
24 hr
Number of Channels
2
Contact Form
DPST
Voltage
120 to 277V AC
Amps
30 A
HP @ 120V
1
HP @ 240V
2
Events Available - Electronic Timer
28
Available Actions - Electronic Timer
On/Off, Pulse
Enclosure
Metal
Standards
cCSAus, California Title 20
Operating Temp.
-40 Degrees to 155 Degrees F
Color
Gray
Number of Poles
2
Mounting
Surface
Pulse Duration
2 sec
Description/Special Features
Non-volatile EEPROM memory protects programming indefinitely; Temporary override or permanent manual override available via push buttons
NEMA Rating
1
Max. Time Setting
24 hr
Backup Time
3 yr
Backup Device
Battery
Number of Pulse Events
14
Event Allocation - Electronic Timer
1 On/Off Action = 2 Events, 1 Pulse Action = 1 Event
Max. On/Off Cycles
14
Min. Time Setting
1 min
Enclosure Type
Indoor type 1 metal
Features
Automatic Daylight Savings Functions, Permanent Manual Override, Temporary Override
Switch Type
2xSPST, 1xDPST or Pulse
Hz - Electrical
50-60 Hz
Max. Wattage
6 W
Adjustment Type
Automatic
Voltage Type
Selector Switch
Application
Lighting, Machinery, Pump Controls
Series
ET1100
Motor Load Ratings NO Ranges
1 HP, 120 VAC; 2 HP, 240 VAC
Material
Metal
Maximum ON/OFF Times
Indefinite
Minimum ON/OFF Times
1 min
Minimum Pulse Time
2 sec
Maximum Pulse Time
2 sec
Resistive (NO) Range(s)
20 A, 28 VDC; 30 A, 120/240 VAC
Resistive Load Ratings Ranges
20 A, 28 VDC; 30 A, 120/240 VAC
Wiring Option
Terminals
Electronic Ballast Load Ratings Ranges
1 A, 120-277 VAC
Inductive Load Ratings NO Ranges
30 A, 120/240 VAC
Voltage Selection Type
Selector Switch
Battery Service Type
Field Serviceable
Input Voltage Range(s)
120-277 VAC, 50/60 Hz
On Off Operations
28
Tungsten (NO) Range(s)
5 A, 120/240 VAC
Daylight Savings Adjustment
Automatic
Magnetic Ballast (NO) Range(s)
20 A, 120-277 VAC
Electronic Series
ET1100 Series
Backup Type
Battery
Motor Load Ratings Ranges
1 HP, 120 VAC; 2 HP, 240 VAC
Maximum Power Consumption (W)
6 W
Battery Type
AAA
Operating Temperature Min (°F)
-40
Applications
Indoor Lighting Control Machinery & Pump Controls Timing/Scheduling ON/OFF
Operating Temperature Max (°F)
104
Number Of Circuits
2
Magnetic Ballast Range(s)
20 A, 120-277 VAC
Maximum ON/OFF Operations
28
Tungsten Range(s)
5 A, 120-240 VAC
Operating Temperature Min (°F)
-40
Operating Temperature Max (°F)
104
Timer Functions
On/Off Pulse
Pulse Duration - Minimum
2 sec
Time Setting - Maximum
24 hr
Operating Temperature - Maximum
104 Degrees F
NEMA Enclosure Rating
1
Body Material
Metal
Electrical Installation Type
Screw Terminal
Mounting Style
Surface
Pulse Duration - Maximum
2 sec
Operating Temperature - Minimum
-40 Degrees F
Current Rating - Maximum
30 A
AC Voltage Rating
120-277V AC
Horsepower @ 240V - Maximum
2 hp
Events Available
29
Body Color
Grey
Indoor/Outdoor Usage
Indoor
Horsepower @ 120V - Maximum
1 hp
Time Setting - Minimum
1 min
Astronomic Functionality
No
Time Minimum Setting
2 min
Time Maximum Setting
24 hr.

Description

Electronic Timer, Operation Mode 24 hr, Number of Channels 2, Contact Form DPST, Voltage 120 to 277V AC, Amps 30 A, HP @ 120V 1, HP @ 240V 2, Events Available - Electronic Timer 28, Available Actions - Electronic Timer On/Off, Pulse, Event Allocation - Electronic Timer 1 On/Off Action = 2 Events, 1 Pulse Action = 1 Event, Pulse Duration 2 sec, Enclosure Metal, Mounting Surface, Number of Poles 2, Min. Time Setting 1 min, Max. Time Setting 24 hr, NEMA Rating 1, Color Gray, Backup Device Battery

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.