Zoro Homepage

Electronic Timer, 24 hr./365 Days, 20A

  • Mfr # ET2115C

  • Zoro # G6137385


product price: $288.99
/ea
Free Shipping & Returns

Key Features

Operation Mode
366 Days
Number of Channels
1
Contact Form
SPDT
Voltage
120 to 277V AC
Amps
20 A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ET2115C
Zoro #
G6137385
UPC #
078275147980
Country of Origin
Mexico

Dimensions

Height
7 7/8 in
Display Height
1 in
Depth
3 7/16 in
Display Width
3 in
Width
5 1/8 in
Min. Wire Size
#14 AWG
Max. Wire Size
#8 AWG
Wire Size Max
#8 AWG
Knockout Dimensions Back
(1) combination 1/2" - 3/4"
Product Width (in)
5.125
Knockout Dimensions Bottom
(2) combination 1/2" - 3/4"
Wire Size Min
#14 AWG
Product Height (in)
7.875
Product Depth (in)
3.4375
Overall Height
7 7/8 in
Overall Width
5 1/8 in
Overall Depth
3 7/16 in

Details

Item
Electronic Timer
Operation Mode
366 Days
Number of Channels
1
Contact Form
SPDT
Voltage
120 to 277V AC
Amps
20 A
HP @ 120V
1
HP @ 240V
2
Events Available - Electronic Timer
96
Available Actions - Electronic Timer
On/Off
Max. On/Off Cycles
96
Number of Poles
1
Description/Special Features
Indoor
Mounting
Surface
Standards
cULus, California Title 20
Backup Device
Capacitor
Operating Temp.
-40 Degrees to 155 Degrees F
Number of Pulse Events
0
Enclosure
Metal
Max. Time Setting
24 hr
NEMA Rating
1
Backup Time
100 hr
Min. Time Setting
1 min
Color
Gray
Event Allocation - Electronic Timer
1 On/Off Action = 2 Events
Enclosure Type
Indoor type 1 metal
Features
50 Holiday Blocks
Max. Wattage
3 W
Hz - Electrical
60 Hz
Max. Ballast Amps
10 A, 120/277 VAC
Display
LED
Switch Type
SPDT
Adjustment Type
Automatic
Application
Lighting, Machinery, Pump Controls
Voltage Type
Auto Voltage
Series
ET2000
Operation Features
Holiday
Electronic Ballast Load Ratings NO Ranges
10 A, 120/277 VAC
Electronic Series
ET2000 Series
Motor Load Ratings NO Ranges
1 HP, 120 VAC; 2 HP, 240 VAC
UL Certification
CULUS
Number Of Circuits
1
Resistive (NO) Range(s)
20 A, 28 VDC; 20 A, 120-240 VAC
Backup Restoration Time
30 Minutes
Magnetic Ballast (NC) Range(s)
3 A, 120-277 VAC
Maximum ON/OFF Times
Indefinite
On Off Operations
96
Application Compatibilities
LED
Maximum Power Consumption (W)
3 W
Magnetic Ballast (NO) Range(s)
20 A, 120-277 VAC
Voltage Selection Type
Auto Voltage
Minimum ON/OFF Times
1 min
Motor Load Ratings NC Ranges
1/4 HP, 120 VAC; 1/2 HP, 240 VAC
Operating Temperature Min (°F)
-40
Operating Temperature Max (°F)
104
Applications
Indoor Lighting Control Machinery & Pump Controls Timing/Scheduling ON/OFF
Input Voltage Range(s)
120-277 VAC, 60 Hz
Resistive (NC) Range(s)
10 A, 28 VDC; 10 A, 120-240 VAC
Backup Protection Time
100 Hour
Maximum ON/OFF Operations
96
Backup Type
Supercapacitor
Inductive Load Ratings NC Ranges
10 A, 120-240 VAC
Inductive Load Ratings NO Ranges
30 A, 120-240 VAC
Wiring Option
Terminals
Daylight Savings Adjustment
Automatic
Operating Temperature Min (°F)
-40
Operating Temperature Max (°F)
104
Time Setting - Maximum
24 hr
Body Material
Metal
Astronomic Functionality
No
Current Rating - Maximum
30 A
AC Voltage Rating
120-277V AC
Timer Functions
On/Off
Horsepower @ 120V - Maximum
1 hp
Horsepower @ 240V - Maximum
2 hp
Events Available
97
Indoor/Outdoor Usage
Indoor
NEMA Enclosure Rating
1
Mounting Style
Surface
Operating Temperature - Minimum
-40 Degrees F
Time Setting - Minimum
1 min
Operating Temperature - Maximum
104 Degrees F
Compatible Lighting
LED
Electrical Installation Type
Screw Terminal
Body Color
Grey
Time Maximum Setting
25 hr.
Time Minimum Setting
2 min

Description

Electronic Timer, Operation Mode 24 hr/365 Days, Number of Channels 1, Contact Form SPDT, Voltage 120 to 277V AC, Amps 20 A, HP @ 120V 1, HP @ 240V 2, Events Available - Electronic Timer 96, Available Actions - Electronic Timer On/Off, Event Allocation - Electronic Timer 1 On/Off Action = 2 Events, Enclosure Metal, Mounting Surface, Number of Poles 1, Min. Time Setting 1 min, Max. Time Setting 24 hr, NEMA Rating 1, Color Gray, Backup Device Capacitor, Backup Time 100 hr

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.