Zoro Homepage

Electronic Timer, 24 hr./365 Days, 30A

  • Mfr # ET2125C

  • Zoro # G6137358


product price: $305.99
/ea
Free Shipping & Returns

Key Features

Operation Mode
366 Days
Number of Channels
2
Contact Form
SPST, DPST
Voltage
120 to 277V AC
Amps
30 A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ET2125C
Zoro #
G6137358
UPC #
078275148017
Country of Origin
Mexico

Dimensions

Display Height
1 in
Width
5 1/8 in
Height
7 7/8 in
Depth
3 7/16 in
Display Width
3 in
Max. Wire Size
#8 AWG
Min. Wire Size
#14 AWG
Product Depth (in)
3.4375
Knockout Dimensions Back
(1) combination 1/2" - 3/4"
Product Height (in)
7.875
Wire Size Min
#14 AWG
Knockout Dimensions Bottom
(2) combination 1/2" - 3/4"
Product Width (in)
5.125
Wire Size Max
#8 AWG
Overall Depth
3 7/16 in
Overall Width
5 1/8 in
Overall Height
7 7/8 in

Details

Item
Electronic Timer
Operation Mode
366 Days
Number of Channels
2
Contact Form
SPST, DPST
Voltage
120 to 277V AC
Amps
30 A
HP @ 120V
1
HP @ 240V
2
Events Available - Electronic Timer
96
Available Actions - Electronic Timer
On/Off, Pulse
Number of Pulse Events
48
Event Allocation - Electronic Timer
1 On/Off Action = 2 Events, 1 Pulse Action = 1 Event
Pulse Duration
2 sec
Standards
cULus, California Title 20
Min. Time Setting
1 min
Backup Device
Capacitor
Description/Special Features
Indoor
Number of Poles
2
Operating Temp.
-40 Degrees to 155 Degrees F
Enclosure
Metal
Mounting
Surface
Color
Gray
NEMA Rating
1
Max. On/Off Cycles
96
Backup Time
100 hr
Max. Time Setting
24 hr
Hz - Electrical
60 Hz
Switch Type
2xSPST, 1xDPST or Pulse
Enclosure Type
Indoor type 1 metal
Display
LED
Features
50 Holiday Blocks
Max. Wattage
5 W
Max. Ballast Amps
10 A, 120/277 VAC
Adjustment Type
Automatic
Application
Lighting, Machinery, Pump Controls
Voltage Type
Auto Voltage
Series
ET2000
Backup Protection Time
100 Hour
Maximum ON/OFF Operations
96
Voltage Selection Type
Auto Voltage
Resistive (NO) Range(s)
20 A, 28 VDC; 30 A, 120-240 VAC
Motor Load Ratings NO Ranges
1 HP, 120 VAC; 2 HP, 240 VAC
Application Compatibilities
LED
On Off Operations
96
Minimum ON/OFF Times
1 min
Backup Type
Supercapacitor
Operating Temperature Min (°F)
-40
Backup Restoration Time
30 Minutes
UL Certification
CULUS
Daylight Savings Adjustment
Automatic
Magnetic Ballast (NO) Range(s)
20 A, 120-277 VAC
Electronic Ballast LED
10A
Operating Temperature Max (°F)
104
Electronic Series
ET2000 Series
Applications
Indoor Lighting Control Machinery & Pump Controls Timing/Scheduling ON/OFF
Electronic Ballast Load Ratings NO Ranges
10 A, 120/277 VAC
Maximum ON/OFF Times
Indefinite
Operation Features
Holiday
Input Voltage Range(s)
120-277 VAC, 60 Hz
Inductive Load Ratings NO Ranges
30 A, 120-240 VAC
Number Of Circuits
2
Wiring Option
Terminals
Tungsten (NO) Range(s)
5 A, 120-277 VAC
Maximum Pulse Time
2 sec
Minimum Pulse Time
2 sec
Maximum Power Consumption (W)
5 W
Operating Temperature Min (°F)
-40
Operating Temperature Max (°F)
104
Pulse Duration - Maximum
2 sec
Body Color
Grey
Mounting Style
Surface
Compatible Lighting
LED
Events Available
97
Horsepower @ 240V - Maximum
2 hp
Horsepower @ 120V - Maximum
1 hp
AC Voltage Rating
120-277V AC
Current Rating - Maximum
30 A
Pulse Duration - Minimum
2 sec
Time Setting - Minimum
1 min
Operating Temperature - Minimum
-40 Degrees F
Astronomic Functionality
No
Timer Functions
On/Off Pulse
NEMA Enclosure Rating
1
Time Setting - Maximum
24 hr
Electrical Installation Type
Screw Terminal
Indoor/Outdoor Usage
Indoor
Body Material
Metal
Operating Temperature - Maximum
104 Degrees F
Time Minimum Setting
2 min
Time Maximum Setting
25 hr.

Description

Electronic Timer, Operation Mode 24 hr/365 Days, Number of Channels 2, Contact Form SPST, DPST, Voltage 120 to 277V AC, Amps 30 A, HP @ 120V 1, HP @ 240V 2, Events Available - Electronic Timer 96, Available Actions - Electronic Timer On/Off, Pulse, Event Allocation - Electronic Timer 1 On/Off Action = 2 Events, 1 Pulse Action = 1 Event, Pulse Duration 2 sec, Enclosure Metal, Mounting Surface, Number of Poles 2, Min. Time Setting 1 min, Max. Time Setting 24 hr, NEMA Rating 1, Color Gray

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.