Zoro Homepage

Electronic Timer, Astro 365 Days, SPDT

  • Mfr # ET90415CR

  • Zoro # G3886592


product price: $1,282.35
/ea
Free Shipping & Returns

Key Features

Operation Mode
366 Days
Number of Channels
4
Contact Form
DPDT, SPDT
Voltage
120 to 277V AC
Amps
30 A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ET90415CR
Zoro #
G3886592
UPC #
078275128477
Country of Origin
Mexico

Dimensions

Display Height
1 in
Height
18 1/2 in
Display Width
2 in
Width
12 3/4 in
Depth
5 1/2 in
Product Height (in)
17.9
Product Width (in)
12.7
Product Depth (in)
5.4
Overall Height
17 7/8 in
Overall Width
12 11/16 in
Overall Depth
5 3/8 in

Details

Item
Electronic Timer
Operation Mode
366 Days
Number of Channels
4
Contact Form
DPDT, SPDT
Voltage
120 to 277V AC
Amps
30 A
HP @ 120V
NC: 1/4, NO: 1
HP @ 240V
NC: 1/2, NO: 2
Events Available - Electronic Timer
4,000
Available Actions - Electronic Timer
Cycle, On/Off, Pulse
Min. Time Setting
1 sec
Number of Pulse Events
4000
Enclosure
Metal
Standards
cCSAus, cULus, California Title 20
Pulse Duration
1 sec to 24 hr
Max. On/Off Cycles
4000
Description/Special Features
Ethernet Module, Copy Programming To Other Time Switches For Backup Purposes Via USB
NEMA Rating
3R
Operating Temp.
-40 Degrees to 120 Degrees F
Color
Gray
Backup Device
Capacitor
Green Environmental Attribute
Programmable Timer Enables Reduced Energy Consumption
Max. Time Setting
365 day
Mounting
Snap-In
Number of Poles
4
Backup Time
100 hr
Event Allocation - Electronic Timer
1 Cycle Action = 1 Event, 1 On/Off Action = 1 Event, 1 Pulse Action = 1 Event
Switch Type
4xSPDT; 2xDPDT
Enclosure Type
Outdoor type 3R metal
Max. Ballast Amps
8 A, 120-277 VAC, 50/60 Hz
Features
Advanced Scheduling Including Relative Events, USB Connection Port
Max. Wattage
50 W
Hz - Electrical
50-60 Hz
Voltage Type
Auto Voltage
Adjustment Type
Automatic
Application
Lighting, Machinery, Pump Controls
Series
ET90000
Maximum Pulse Time
23 hours, 59 minutes
Electronic Series
ET90000 Series
Pilot Duty (NO)
470 VA, 120 VAC, 50 Hz, 470 VA, 120 VAC, 60 Hz, 470 VA, 208 VAC, 50 Hz, 470 VA, 208 VAC, 60 Hz, 470 VA, 240 VAC, 50 Hz, 470 VA, 240 VAC, 60 Hz
Number Of Circuits
4
Backup Type
Supercapacitor
General Purpose (NO) Range(s)
30 A, 12-240 VAC, 50/60 Hz
Magnetic Ballast (NC)
3 A, 120 VAC, 50 Hz, 3 A, 120 VAC, 60 Hz, 3 A, 208 VAC, 50 Hz, 3 A, 208 VAC, 60 Hz, 3 A, 240 VAC, 50 Hz, 3 A, 240 VAC, 60 Hz, 3 A, 277 VAC, 50 Hz, 3 A, 277 VAC, 60 Hz
Magnetic Ballast (NO)
20 A, 120 VAC, 50 Hz, 20 A, 120 VAC, 60 Hz, 20 A, 208 VAC, 50 Hz, 20 A, 208 VAC, 60 Hz, 20 A, 240 VAC, 50 Hz, 20 A, 240 VAC, 60 Hz, 20 A, 277 VAC, 50 Hz, 20 A, 277 VAC, 60 Hz
Electronic Ballast Load Ratings NO Ranges
8 A, 120-277 VAC, 50/60 Hz
Maximum Power Consumption (W)
50 W
Applications
Indoor Lighting Control Machinery & Pump Controls Outdoor Lighting Control Timing/Scheduling ON/OFF
Magnetic Ballast (NO) Range(s)
20 A, 120-277 VAC, 50/60 Hz
General Purpose (NC)
10 A, 120 VAC, 50 Hz, 10 A, 120 VAC, 60 Hz, 10 A, 12 VAC, 50 Hz, 10 A, 12 VAC, 60 Hz, 10 A, 18 VAC, 50 Hz, 10 A, 18 VAC, 60 Hz, 10 A, 208 VAC, 50 Hz, 10 A, 208 VAC, 60 Hz, 10 A, 240 VAC, 50 Hz, 10 A, 240 VAC, 60 Hz, 10 A, 24 VAC, 50 Hz, 10 A, 24 VAC, 60 Hz
Data Transfer Options
Ethernet Optional/USB
Electronic Ballast (NO)
8 A, 120 VAC, 50 Hz, 8 A, 120 VAC, 60 Hz, 8 A, 208 VAC, 50 Hz, 8 A, 208 VAC, 60 Hz, 8 A, 240 VAC, 50 Hz, 8 A, 240 VAC, 60 Hz, 8 A, 277 VAC, 50 Hz, 8 A, 277 VAC, 60 Hz
Motor Load Ratings NC Ranges
1/4 HP, 120 VAC, 50/60 Hz; 1/2 HP, 240 VAC, 50/60 Hz
Operating Temperature Min (°F)
-40
Magnetic Ballast (NC) Range(s)
3 A, 120-277 VAC, 50/60 Hz
Resistive (NC) Range(s)
10 A, 28 VDC; 10 A, 12-240 VAC, 50/60 Hz
Daylight Savings Adjustment
Automatic
General Purpose (NO)
30 A, 120 VAC, 50 Hz, 30 A, 120 VAC, 60 Hz, 30 A, 12 VAC, 50 Hz, 30 A, 12 VAC, 60 Hz, 30 A, 18 VAC, 50 Hz, 30 A, 18 VAC, 60 Hz, 30 A, 208 VAC, 50 Hz, 30 A, 208 VAC, 60 Hz, 30 A, 240 VAC, 50 Hz, 30 A, 240 VAC, 60 Hz, 30 A, 24 VAC, 50 Hz, 30 A, 24 VAC, 60 Hz
On Off Operations
2000
Tungsten (NO) Load Ratings
5 A, 110 VAC, 50 Hz, 5 A, 110 VAC, 60 Hz, 5 A, 115 VAC, 50 Hz, 5 A, 115 VAC, 60 Hz, 5 A, 12 VAC, 50 Hz, 5 A, 12 VAC, 60 Hz, 5 A, 120 VAC, 50 Hz, 5 A, 120 VAC, 60 Hz, 5 A, 24 VAC, 50 Hz, 5 A, 24 VAC, 60 Hz, 5 A, 50 VAC, 50 Hz, 5 A, 50 VAC, 60 Hz
General Purpose (NC) Range(s)
10 A, 12-240 VAC, 50/60 Hz
Wiring Option
Terminals
Minimum Pulse Time
1 sec
Pilot Duty (NC) Range(s)
275 VA, 120-240 VAC, 50/60 Hz
Operating Temperature Max (°F)
104
Pilot Duty (NC)
275 VA, 120 VAC, 50 Hz, 275 VA, 120 VAC, 60 Hz, 275 VA, 208 VAC, 50 Hz, 275 VA, 208 VAC, 60 Hz, 275 VA, 240 VAC, 50 Hz, 275 VA, 240 VAC, 60 Hz
UL Certification
CULUS
Tungsten (NO) Range(s)
5 A, 12-120 VAC, 50/60 Hz
Input Voltage Range(s)
120-277 VAC, 50/60 Hz
Maximum ON/OFF Times
365 days
Backup Restoration Time
30 Minutes
Motor Load Ratings NO Ranges
1 HP, 120 VAC, 50/60 Hz; 2 HP, 240 VAC, 50/60 Hz
Pilot Duty (NO) Range(s)
470 VA, 120-240 VAC, 50/60 Hz
Maximum ON/OFF Operations
2000
Minimum ON/OFF Times
1 sec
Resistive (NO) Range(s)
20 A, 28 VDC; 30 A, 12-240 VAC, 50/60 Hz
Backup Protection Time
100 Hour
Operation Features
Astronomic, Holiday
Voltage Selection Type
Auto Voltage
Operating Temperature Max (°F)
104
Operating Temperature Min (°F)
-40
Events Available
2,001
Pulse Duration - Maximum
24 hr
NEMA Enclosure Rating
3R
Horsepower @ 240V - Maximum
2 hp
Operating Temperature - Minimum
-40 Degrees F
AC Voltage Rating
120-277V AC
Horsepower @ 120V - Maximum
1 hp
Astronomic Functionality
Yes
Time Setting - Maximum
365 day
Body Color
Grey
Electrical Installation Type
Screw Terminal
Operating Temperature - Maximum
104 Degrees F
Indoor/Outdoor Usage
Outdoor
Current Rating - Maximum
30 A
Timer Functions
On/Off
Body Material
Metal
Pulse Duration - Minimum
1 sec
Time Setting - Minimum
1 sec
Time Minimum Setting
2 sec
Time Maximum Setting
366 day

Description

Electronic Timer, Operation Mode Astro 365 Days, Number of Channels 4, Contact Form DPDT, SPDT, Voltage 120 to 277V AC, Amps 30 A, HP @ 120V NC: 1/4, NO: 1, HP @ 240V NC: 1/2, NO: 2, Events Available - Electronic Timer 4,000, Available Actions - Electronic Timer Cycle, On/Off, Pulse, Event Allocation - Electronic Timer 1 Cycle Action = 1 Event, 1 On/Off Action = 1 Event, 1 Pulse Action = 1 Event, Pulse Duration 1 sec to 24 hr, Enclosure Metal, Mounting Snap-In, Number of Poles 4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.