Zoro Homepage

Electronic Timer, Astro 7/365 Days, 30A

  • Mfr # ET2825C

  • Zoro # G6137111


product price: $367.99
/ea
Free Shipping & Returns

Key Features

Operation Mode
366 Days
Number of Channels
2
Contact Form
SPST, DPST
Voltage
120 to 277V AC
Amps
30 A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ET2825C
Zoro #
G6137111
UPC #
078275147690
Country of Origin
Mexico

Dimensions

Width
5 1/8 in
Height
7 7/8 in
Depth
3 7/16 in
Display Height
1 in
Display Width
3 in
Max. Wire Size
#8 AWG
Min. Wire Size
#14 AWG
Wire Size Max
#8 AWG
Product Depth (in)
3.4375
Wire Size Min
#14 AWG
Product Width (in)
5.125
Knockout Dimensions Back
(1) combination 1/2" - 3/4"
Product Height (in)
7.875
Knockout Dimensions Bottom
(2) combination 1/2" - 3/4"
Overall Height
7 7/8 in
Overall Depth
3 7/16 in
Overall Width
5 1/8 in

Details

Item
Electronic Timer
Operation Mode
366 Days
Number of Channels
2
Contact Form
SPST, DPST
Voltage
120 to 277V AC
Amps
30 A
HP @ 120V
1
HP @ 240V
2
Events Available - Electronic Timer
96
Available Actions - Electronic Timer
On/Off, Pulse
Max. On/Off Cycles
96
NEMA Rating
1
Mounting
Surface
Operating Temp.
-40 Degrees to 155 Degrees F
Number of Poles
2
Standards
cULus, California Title 20
Backup Time
100 hr
Backup Device
Capacitor
Max. Time Setting
7 day
Pulse Duration
2 sec
Color
Gray
Enclosure
Metal
Number of Pulse Events
48
Min. Time Setting
1 min
Description/Special Features
Indoor
Event Allocation - Electronic Timer
1 On/Off Action = 2 Events, 1 Pulse Action = 1 Event
Switch Type
2xSPST, 1xDPST or Pulse
Max. Ballast Amps
10 A, 120/277 VAC
Features
50 Holiday Blocks
Hz - Electrical
60 Hz
Max. Wattage
5 W
Display
LED
Enclosure Type
Indoor type 1 metal
Application
Machinery, Lighting, Pump Controls
Adjustment Type
Automatic
Voltage Type
Auto Voltage
Series
ET2000
Body Material
Metal
Material
Metal
On Off Operations
96
Daylight Savings Adjustment
Automatic
Voltage Selection Type
Auto Voltage
Inductive Load Ratings NO Ranges
30 A, 120-240 VAC
Electronic Series
ET2000 Series
Maximum Power Consumption (W)
5 W
Maximum ON/OFF Operations
96
Operation Features
Astronomic, Holiday
Input Voltage Range(s)
120-277 VAC, 60 Hz
Backup Type
Supercapacitor
Electronic Ballast Load Ratings NO Ranges
10 A, 120/277 VAC
Application Compatibilities
LED
Resistive (NO) Range(s)
20 A, 28 VDC; 30 A, 120-240 VAC
Maximum ON/OFF Times
Indefinite
UL Certification
CULUS
Magnetic Ballast (NO) Range(s)
20 A, 120-277 VAC
Motor Load Ratings NO Ranges
1 HP, 120 VAC; 2 HP, 240 VAC
Operating Temperature Max (°F)
104
Backup Restoration Time
30 Minutes
Tungsten (NO) Range(s)
5 A, 120-277 VAC
Backup Protection Time
100 Hour
Maximum Pulse Time
2 sec
Applications
Machinery & Pump Controls Outdoor Lighting Control Timing/Scheduling ON/OFF
Minimum Pulse Time
2 sec
Wiring Option
Terminals
Number Of Circuits
2
Minimum ON/OFF Times
1 min
Operating Temperature Min (°F)
-40
Operating Temperature Min (°F)
-40
Operating Temperature Max (°F)
104
Horsepower @ 120V - Maximum
1 hp
Time Setting - Minimum
1 min
Astronomic Functionality
Yes
Timer Functions
On/Off Pulse
NEMA Enclosure Rating
1
Operating Temperature - Maximum
104 Degrees F
AC Voltage Rating
120-277V AC
Pulse Duration - Minimum
2 sec
Indoor/Outdoor Usage
Indoor
Pulse Duration - Maximum
2 sec
Body Color
Grey
Horsepower @ 240V - Maximum
2 hp
Compatible Lighting
LED
Current Rating - Maximum
30 A
Operating Temperature - Minimum
-40 Degrees F
Electrical Installation Type
Screw Terminal
Mounting Style
Surface
Time Setting - Maximum
7 day
Events Available
97
Time Maximum Setting
8 day
Time Minimum Setting
2 min

Description

Electronic Timer, Operation Mode Astro 7/365 Days, Number of Channels 2, Contact Form SPST, DPST, Voltage 120 to 277V AC, Amps 30 A, HP @ 120V 1, HP @ 240V 2, Events Available - Electronic Timer 96, Available Actions - Electronic Timer On/Off, Pulse, Event Allocation - Electronic Timer 1 On/Off Action = 2 Events, 1 Pulse Action = 1 Event, Pulse Duration 2 sec, Enclosure Metal, Mounting Surface, Number of Poles 2, Min. Time Setting 1 min, Max. Time Setting 7 day, NEMA Rating 1, Color Gray

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.