Zoro Homepage

Electronic Timer, Plastic

  • Mfr # FM1D20A-LV-8

  • Zoro # G211248717


product price: $226.99
/ea
Free Shipping & Returns

Key Features

Number of Channels
1
Contact Form
SPDT
Backup Device
Battery
Backup Time
2,500 hr
Number of Poles
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FM1D20A-LV-8
Zoro #
G211248717
UPC #
078275156814
Country of Origin
China

Dimensions

Overall Height
4 in
Overall Width
2 13/16 in
Overall Depth
2 1/16 in

Details

Item
Electronic Timer
Number of Channels
1
Contact Form
SPDT
Backup Device
Battery
Backup Time
2,500 hr
Number of Poles
1
Features
Daylight Savings Functions, Menu Driven Programming, LCD Display, Manual Override with Status Indication, Three Preset Adjustable Block Programs
Application
Machinery, HVAC
Standards
cULus, RoHS
Horsepower @ 240V - Maximum
1 hp
Indoor/Outdoor Usage
Indoor
AC Voltage Rating
120-277V AC
Time Setting - Maximum
24 hr
Astronomic Functionality
No
Current Rating - Maximum
16 A
NEMA Enclosure Rating
No Enclosure
Operating Temperature - Maximum
131 Degrees F
Operating Temperature - Minimum
5 Degrees F
Timer Functions
On/Off Cycle
Time Setting - Minimum
1 min
Series
FM1D20
Body Material
Plastic
Horsepower @ 120V - Maximum
1/2 hp
Mounting Style
DIN Rail and Surface
Events Available
21
Time Maximum Setting
25 hr.
Time Minimum Setting
2 min

Description

Electronic Timer, Number of Channels 1, Contact Form SPDT, Number of Poles 1, Backup Device Battery, Backup Time 2,500 hr, Standards cULus, RoHS

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.