Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hour Meter, 24VAC, 60 Hz, Plastic, Square

  • Mfr # UWZ48E-24U

  • Zoro # G7180747


product price: $65.29
/ea

Key Features

Display Type
Electromechanical
Mounting Type
Flush
Reset Type
Non Resettable
Display Units
Hours/Hundredths
Number of Digits
7
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UWZ48E-24U
Zoro #
G7180747
UPC #
614573212304
Country of Origin
Mexico

Dimensions

Bezel Face Size
1.88 in x 1.88 in
Depth
1.65 in
Bezel To Back Length
1.3 in
Width
1.89 in
Length
1.93 in
Length (Straight Wireway)
1.93 in
Height
2.13 in, 54 mm
Character Height
0.16 in, 4.1 mm
Product Depth (in)
1.65
Product Height (in)
2.13
Product Width (in)
1.89
Overall Height
2 1/8 in
Bezel Face Width
1 7/8 in
Cutout Width
1 3/4 in
Overall Width
1 7/8 in
Bezel Face Height
1 7/8 in
Overall Depth
1 5/8 in
Cutout Height
1 3/4 in

Details

Item
Hour Meter
Display Type
Electromechanical
Mounting Type
Flush
Reset Type
Non Resettable
Display Units
Hours/Hundredths
Number of Digits
7
Operating Voltage
24V AC
Time Range
0 to 99999.99
Bezel Face Shape
Square
Bezel Face Type
Flush Mount
Hz
50/60 Hz
NEMA Rating
1
Fits Panel Cut Out
1.79 in x 1.79 in
Ambient Temp. Range
-40 Degrees to 160 Degrees F
Temp. Range
-40 Degrees to 160 Degrees F
Terminal Type
1/4 in Spade and Screw Clamp
Mounting Method
Bracket
Input Type
Electrical
Elapsed Time To
99,999.99
Material of Construction
Plastic
For Use With
Commercial, Industrial
Power Required
1 VA
Standards
cCSAus, CE, RoHS, RU
IP Rating
IP20
Operating Temperature Min (°F)
-40
Input Voltage Range(s)
24 VAC, 60 Hz
Digits Coloring (Hours)
White on Black
Operating Temperature Max (°F)
160
Mounting Options
Flush
Mechanism Type
Electromechanical
Wiring Option
1/4" Spade w/screw clamp
Color
Light Gray
Digits Coloring (Tenths)
Yellow on Black
Hour Meter Material
Plastic
Applications
Distribution/Control Panel Monitoring
Mechanical Movement
Synchronous
Environmental Rating
IP20
Operating Temperature Min (°F)
-40
Operating Temperature Max (°F)
160
Operating Temperature - Minimum
-40 Degrees F
Display Span - Maximum
99,999.99
Hour Unit Increment
Hundreth
Mounting Style
Flush
Operating Temperature - Maximum
160 Degrees F
Counter Display Type
Analog
Mount Securing Method
Bracket
NEMA Enclosure Rating
1
Input Voltage - Maximum
24 V AC

Description

Hour Meter, Display Type Electromechanical, Time Range 0 to 99999.99, Bezel Face Size 1.88 in x 1.88 in, Bezel Face Shape Square, Bezel Face Type Flush Mount, Elapsed Time To 99,999.99, Operating Voltage 24V AC, Hz 50/60 Hz, Number of Digits 7, Display Units Hours/Hundredths, Bezel To Back Length 1.3 in, Depth 1.65 in, Length 1.93 in, Width 1.89 in, Ambient Temp. Range -40 Degrees to 160 Degrees F, NEMA Rating 1, Material of Construction Plastic, Input Type Electrical, Reset Type Key

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.