T104R3 220V Indoor & Outdoor Timer Switch in Metal Enclosure
- Mfr # T104R3
- Zoro # G804154838
product price:Â
$
177.99
/ea
Free Shipping & Returns
Key Features
Height
10.125 in
Application
Heater Thermostat Control; Motor Control; Pump Control; Water Circulation
Overall Depth
3-5/8 in
Standards
cCSAus, cULus; cULus; cCSAus; LED
Max. Operating Temperature
130°F
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- T104R3
- Zoro #
- G804154838
- UPC #
- 78275026315
- Country of Origin
- China
Dimensions
- Height
- 10.125 in
- Overall Depth
- 3-5/8 in
- Knockout Dimensions
- 1/2 in and 3/4 in
Details
- Application
- Heater Thermostat Control; Motor Control; Pump Control; Water Circulation
- Standards
- cCSAus, cULus; cULus; cCSAus; LED
- Max. Operating Temperature
- 130°F
- Electronic Ballast Load Ratings
- 16 A, 120V AC; 16 A, 208V AC; 16 A, 240V AC; 16 A, 277V AC
- Watts
- 3 W
- Tungsten Load Ratings
- 40 A, 120V AC, 60 Hz; 40 A, 208V AC, 60 Hz; 40 A, 240V AC, 60 Hz; 40 A, 277V AC, 60 Hz
- Heater Control Output
- 10 A, 250V AC, 60 Hz
- Switch Type
- DPST
- Resistive Load Ratings
- 40 A, 480V AC, 60 Hz; 40 A, 277V AC, 60 Hz; 40 A, 240V AC, 60 Hz; 40 A, 208V AC, 60 Hz; 40 A, 120V AC, 60 Hz; 40 A, 347V AC, 60 Hz
- Maximum On Off Operations
- 12
- Motor Load Ratings
- 2 HP, 24 FLA @ 120V AC, 60 Hz; 5 HP, 28 FLA @ 240V AC, 60 Hz
- Min. Operating Temperature
- -40°F
- Enclosure Type
- Type 3R
- Inductive Load Ratings
- 40 A, 277V AC, 60 Hz; 40 A, 240V AC, 60 Hz; 40 A, 208V AC, 60 Hz; 40 A, 120V AC, 60 Hz
- Operation Mode
- 24 hr
- Pilot Duty Load Ratings
- 1000V A, 120V AC, 60 Hz; 1000V A, 208V AC, 60 Hz; 1000V A, 240V AC, 60 Hz; 1000V A, 277V AC, 60 Hz
- Input Voltage
- 208 to 277V AC
- Number of Circuits
- 1
Description
Features
- Heavy-duty mechanical time switches control a single load
- Highest motor load ratings in the industry
- 12 on/off operations per day
- One on and one off tripper included
- With pool heater protection
- Teeter-type terminals for multiple load connections
- Operation Mode: 24-hour
- Switch Type: SPST
- Voltage: 220V
- Weight: 3.35 lbs
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.