Zoro Homepage

Timer, Spring Wound, 6 Hr, Hold Feature

  • Mfr # FD6HHW

  • Zoro # G4992985


product price: $43.59
/ea

Key Features

Type
Analog/Mechanical
Timing Range
0 to 6 hr
Contact Form
SPST
Hold Feature
Yes
Faceplate Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FD6HHW
Zoro #
G4992985
UPC #
078275185678
Country of Origin
Tunisia

Dimensions

Width
1-3/4 in
Height
4-1/4 in
Depth
1-1/4 in
Overall Depth
1 1/4 in
Overall Height
4 1/8 in
Overall Width
1 3/4 in

Details

Item
Spring Wound Timer
Type
Analog/Mechanical
Timing Range
0 to 6 hr
Contact Form
SPST
Hold Feature
Yes
Faceplate Color
White
Max. Amps @ 125VAC
20 A
Number of Gangs
2
Standards
cCSAus, RU
HP @ 120V
1 hp
Max. Amps @ 250VAC
10 A
Max. Amps @ 277VAC
10 A
HP @ 240V
2 hp
Knob
Plastic
Light Type
Incandescent; Fluorescent; CFL; LED
Operating Temp. Range
104°C
Input Voltage
125/277 VAC
Application
HVAC, Lighting, Motor
Watts
Resistive Heater: 2500 to 2770 W; Tungsten Incandescent: 875 W
AC Voltage Rating
277V AC
Compatible Lighting
Fluorescent, Incandescent, LED
Indoor/Outdoor Usage
Indoor, Outdoor
Horsepower @ 240V - Maximum
2 hp
Wattage - Maximum
2,770 W
Display Type
Mechanical
Body Color
White
Includes Hold
Hold Included
Time Setting - Maximum
6 hr
Current Rating - Maximum
20 A
Includes Wall Plate
No
Product Type
Countdown Timer
Series
FD
Horsepower @ 120V - Maximum
1 hp
Features
Automatically Limit Time for Energy Consuming Loads
Time Range
1 to 6 hr

Description

Spring-Wound Timer, HP @ 120V 1 hp, HP @ 240V 2 hp, Number of Gangs 1, Features Automatically Limit Time for Energy Consuming Loads, Standards cCSAus, RU

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.