T104M Intermatic Timer-Mechanism

  • Mfr # T104M
  • Zoro # G204113886
product price: 
$
114.99
/ea
Free Shipping & Returns

Key Features

Standards
cCSAus, UL917, cULus; cULus; cCSAus; LED
Application
Timing/Scheduling ON/OFF; Indoor Lighting Control
Features
Manual Override CVL
Watts
3 W
Min. Operating Temperature
-40°F
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
T104M
Zoro #
G204113886
UPC #
-
Country of Origin
United States

Dimensions

Min. Wire Size
14 AWG
Max. Wire Size
8 AWG

Details

Standards
cCSAus, UL917, cULus; cULus; cCSAus; LED
Application
Timing/Scheduling ON/OFF; Indoor Lighting Control
Features
Manual Override CVL
Watts
3 W
Min. Operating Temperature
-40°F
Inductive Load Ratings
40 A, 277V AC, 60 Hz; 40 A, 240V AC, 60 Hz; 40 A, 208V AC, 60 Hz; 40 A, 120V AC, 60 Hz
Motor Load Ratings
2 HP, 24 FLA @ 120V AC, 60 Hz; 5 HP, 28 FLA @ 240V AC, 60 Hz
Switch Type
DPST
Timing Interval
1 hr
Max. Operating Temperature
130°F
Maximum On Off Operations
12
Number of Circuits
1
Tungsten Load Ratings
40 A, 120V AC, 60 Hz; 40 A, 208V AC, 60 Hz; 40 A, 240V AC, 60 Hz; 40 A, 277V AC, 60 Hz
Number of Trippers Included
1 On / 1 Off
Electronic Ballast Load Ratings
16 A, 120V AC; 16 A, 208V AC; 16 A, 240V AC; 16 A, 277V AC
Resistive Load Ratings
40 A, 480V AC, 60 Hz; 40 A, 277V AC, 60 Hz; 40 A, 240V AC, 60 Hz; 40 A, 208V AC, 60 Hz; 40 A, 120V AC, 60 Hz; 40 A, 347V AC, 60 Hz
Pilot Duty Load Ratings
1000V A, 120V AC, 60 Hz; 1000V A, 208V AC, 60 Hz; 1000V A, 240V AC, 60 Hz; 1000V A, 277V AC, 60 Hz
Minimum On/Off Time
1 hr
Heater Control Output
10 A, 250V AC, 60 Hz
Input Voltage
208 to 277V AC

Description

Features
  • Designed For Commercial, Industrial &Residential Use
  • Highest Motor Load Ratings in the Industry
  • 12 On/Off Operations Daily

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews