Shop INTERMATIC USD
See all product information
Create Account
T101P3 125V Time Clock SPST - Beige
- Mfr # T101P3
- Zoro # G704114819
product price:Â
$
149.99
/ea
Free Shipping & Returns
Key Features
Commercial / Residential
Commercial; Residential
Height
10 in
Length
4 in
Width
6-1/2 in
Application
Heater Thermostat Control; Motor Control; Pump Control
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- T101P3
- Zoro #
- G704114819
- UPC #
- 78275026285
- Country of Origin
- United States
- Commercial / Residential
- Commercial; Residential
- Application
- Heater Thermostat Control; Motor Control; Pump Control
- Standards
- cCSAus, cULus
- Motor Load Ratings
- 2 HP, 24 FLA @ 120V AC, 60 Hz; 5 HP, 28 FLA @ 240V AC, 60 Hz
- Input Voltage
- 120V AC
- Operation Mode
- 24 hr
- Enclosure Type
- Outdoor Type 3R Plastic; Outdoor Type 3R Metal
- Max. Operating Temperature
- 54°F
- Maximum On/Off Operations
- 12
- Electronic Ballast Load Rating
- 16A, 120V AC
- Resistive Load Ratings
- 40A (240V AC, 60 Hz; 208V AC, 60 Hz; 120V AC, 60 Hz)
- Pilot Duty Load Ratings
- 1000 VA, 120-240V AC, 60 Hz
- Wiring Type
- Terminals
- Tungsten Load Ratings
- 40A (120V AC, 60 Hz; 208V AC, 60 Hz; 240V AC, 60 Hz)
- Switch Type
- SPST
- Inductive Load Ratings
- 40A
- Power Consumption
- 3W
- Heater Control Output
- 10A, 250V AC MAX, 60 Hz
- Min. Operating Temperature
- -40°F
- Number of Circuits
- 1
- Hz
- 60
Description
Features
- Time switch in plastic enclosure
- Designed for commercial, industrial and residential applications
- Have the highest motor load ratings in the industry
- Equipped with ON and OFF trippers
- Heater Protection Circuit: 10-Amps, 240-Volt max